40X-800X Trinocular Inverted Biological Microscope, 5MP USB 3 C-mount Camera
Mfr # IN200TB-5m3
Zoro # G804418169
Key Features
- Magnification Range 40X-800X
- Head Type Trinocular
- Magnification - Eyepiece Lens 10X, 20X
- Magnification - Objective Lens 4X, 10X, 25X, 40X
- Width 11
Product Information
- Brand Amscope
- MFR # IN200TB-5m3
- Zoro # G804418169
- UPC # 195585037166
- Country of Origin China
- Category Compound Microscopes
Dimensions
Width | 11 |
Length | 17 |
Height | 23 |
Details
Item | Trinocular Compound Microscope |
Magnification Range | 40X-800X |
Head Type | Trinocular |
Magnification - Eyepiece Lens | 10X, 20X |
Magnification - Objective Lens | 4X, 10X, 25X, 40X |
Power Supply | 110V |
Light Source | Halogen |
Includes | Microscope, Power Cord, Eyepiece(s), Camera, User Manual |
Megapixels | 5MP |
Description
This is a professional, high-power plan inverted microscope providing crisp, clear, sharp images. It allows you to observe directly specimen in culture flasks &/or petri dishes. It comes with plan optics & a 30° inclined, 360° swiveling sliding head. Its trinocular port enables you to add photographic or video capability. It is a perfect instrument for clinics, vets, doctors & students to view living biological tissue cultures in dishes & examine specimens in liquid from the bottom of containers.
Optics
The quadruple objective turret provides instant access to 4 magnification levels. This allows you to efficiently move through magnifications from low to high. Additional 20X eyepieces expand the maximum magnification to 800X with 8 unique levels. These high-quality lenses are achromatically corrected for superior optical corrections & transmittance, with planatic flat-field correction to provide edge-to-edge sharpness.
Monitor & capture photos & videos with the included 5.0MP USB 3 camera. The C-mount camera is specially designed for use with microscopes, allowing you to watch live images, & to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, & allows groups of people to view images at the same time. The USB 3 connection provides greater bandwidth for faster frame-rates. A 0.5X reduction lens is included for use with 23mm-30.5mm ports to capture more of the microscope's field-of-view. Our professional software for Windows provides a wide assortment of capture & photo-editing functions including color correction, time-lapse capture, image stitching, & a full complement of measuring tools. A lite version of our software is available for Mac & Linux with essential functionality for capturing photos & videos.
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Telescopic Jar Sampler, 7 to 24 Ft (7324)
- AMERICAN HOSPITAL SUPPLY Medicine Vial Holder, Mayo Stand (AHSMVH_EA)
- UNITED SCIENTIFIC Krypton Spectrum Tube (SPTKR01)
- HARDIN Ceramic Heating Chamber for Melting Furnace (HD-334CC)
- AMSCOPE 40X-2500X LED Binocular Compound Microscope w 3D Two-Layer Mechanical Stage (B250C)
- AMSCOPE 40X to 2500X Compact Siedentopf Binocular LED Microscope, 3MP Digital Eyepiece (B250C-E3)
- AMSCOPE 40X-2500X LED Lab Trinocular Compound Microscope w 3D 2-Layer Mechanical Stage (T120C)
- AMSCOPE 40X-2500X LED Lab Trinocular Compound Microscope, 3D Two-Layer Mechanical Stage, HD Recording Camera (T120C-HC2)
- AMSCOPE 2000X LED Lab Trinocular Compound Microscope w 3D Mechanical Stage, 5MP Camera (T120B-5M)
- AMSCOPE 40X-2500X Infinity Kohler Biological Compound Microscope, Camera (T690C-M)
- KONUS Microscope 1200x with Smartphone adapter (5013)
- Amscope Microscopes