40X-2500X LED Trinocular Compound Microscope w 3D Two-Layer Mechanical Stage With 18MP USB 3 Camera
Mfr # T250C-18M3
Zoro # G604418093
Key Features
- Magnification Range 40X-2500X
- Head Type Trinocular
- Magnification - Eyepiece Lens 10X, 25X
- Magnification - Objective Lens 4X, 10X, 40X, 100X
- Length 20
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # T250C-18M3
- Zoro # G604418093
- UPC # 840979125119
- Country of Origin China
- Category Compound Microscopes
Dimensions
Length | 20 |
Height | 10 |
Width | 12 |
Details
Item | Trinocular Compound Microscope |
Magnification Range | 40X-2500X |
Head Type | Trinocular |
Magnification - Eyepiece Lens | 10X, 25X |
Magnification - Objective Lens | 4X, 10X, 40X, 100X |
Includes | Microscope, Power Cord, Eyepiece(s), Camera, User Manual |
Light Source | LED |
Power Supply | 110V, Wide Band |
Megapixels | 18MP |
Description
The T250 trinocular compound microscope is small, but it packs a big punch. The sleek, compact design uses a minimal footprint while providing high-efficiency features like a Siedentopf head, coaxial coarse & fine focus, & a 2-layer mechanical stage. The reversed lens turret maximizes the stage's working space. The microscope is perfect for classroom workstations or labs With limited space.
To customize the microscope to your viewing comfort, the eyepiece spacing can be easily adjusted using a precision Siedentopf mechanism. A diopter is available on the left ocular tube to compensate for asymmetry, & the ocular tubes are angled at 30° to comfortably accommodate a seated position With out neck strain. The head can also be rotated 360° to accommodate multiple users. Various eyepieces can be used to increase the overall optical magnification. The trinocular photo-port adds a dedicated mounting tube for cameras. The 23mm tube is height-adjustable to fine-tune the focus to match the eyepieces.
Monitor & capture photos & videos With the included 18.0MP USB 3 camera. The C-mount camera is specially designed for use With microscopes, allowing you to watch live images, & to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, & allows groups of people to view images at the same time. The USB 3 connection provides greater b&width for faster frame-rates. A 0.5X reduction lens is included to capture more of the microscope's field-of-view. Our professional software for Windows provides a wide assortment of capture & photo-editing functions including color correction, time-lapse capture, image stitching, & a full complement of measuring tools. A lite version of our software is available for Mac & Linux With essential functionality for capturing photos & videos.
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAL0)
- AIR-TITE Syringe Caps, Ls and Ll, White, PK100 (BUCWS-100)
- ZORO SELECT Carboy, 5 L, 342 mm H, Clear (7300005)
- KIMBLE CHASE Cap, Polyethylene Liner, 20-400, PK144 (75202G-20400)
- AMSCOPE 40X-1000X Infinity-Corrected Fluorescence Microscope, LED Koehler Illumination & Quintuple Nosepiece (T670Q-PL-FLLED-B)
- AMSCOPE 50X-2500X Trinocular Darkfield Metallurgical Microscope With Polarization & 18MP USB 3 Camera (ME520TC-18M3)
- AMSCOPE 40X-2000X Biological Compound LED Microscope, 5MP Digital Camera (T360B-5M)
- AMSCOPE 40X-2000X LED Lab Trinocular Compound Microscope w 3D Two-Layer Mechanical Stage (T120B)
- AMSCOPE 50X-1250X Trinocular Inverted Metallurgical Microscope, 18MP USB 3 Camera (ME1200TC-18M3)
- AMSCOPE 40X-1000X Trinocular Inverted Fluorescence Microscope With Phase-contrast, 5MP CCD Camera (IN300TC-FL-5MF)
- AMSCOPE 40X-1000X Trinocular Inverted Biological Microscope With Phase-contrast, 10MP USB 2 Camera (IN300TC-10M)
- Amscope Compound Microscopes