40X-2500X LED Trinocular Compound Microscope w 3D Two-Layer Mechanical Stage
Mfr # T250C
Zoro # G504418209
Key Features
- Magnification Range 40X-2500X
- Head Type Trinocular
- Magnification - Eyepiece Lens 10X, 25X
- Magnification - Objective Lens 4X, 10X, 40X, 100X
- Width 8
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # T250C
- Zoro # G504418209
- UPC # 840979120169
- Country of Origin China
- Category Compound Microscopes
Dimensions
Width | 8 |
Height | 16 |
Length | 11 |
Details
Item | Trinocular Compound Microscope |
Magnification Range | 40X-2500X |
Head Type | Trinocular |
Magnification - Eyepiece Lens | 10X, 25X |
Magnification - Objective Lens | 4X, 10X, 40X, 100X |
Light Source | LED |
Includes | Microscope, Power Cord, Eyepiece(s), User Manual |
Power Supply | 110V, Wide Band |
Description
The T250 trinocular compound microscope is small, but it packs a big punch. The sleek, compact design uses a minimal footprint while providing high-efficiency features like a Siedentopf head, coaxial coarse & fine focus, & a 2-layer mechanical stage. The reversed lens turret maximizes the stage's working space. The microscope is perfect for classroom workstations or labs with limited space.
To customize the microscope to your viewing comfort, the eyepiece spacing can be easily adjusted using a precision Siedentopf mechanism. A diopter is available on the left ocular tube to compensate for asymmetry, & the ocular tubes are angled at 30° to comfortably accommodate a seated position with out neck strain. The head can also be rotated 360° to accommodate multiple users. Various eyepieces can be used to increase the overall optical magnification. The trinocular photo-port adds a dedicated mounting tube for cameras. The 23mm tube is height-adjustable to fine-tune the focus to match the eyepieces.
The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. Additional 25X eyepieces expand the maximum magnification to 2500X with 6 unique levels. This covers magnifications needed for studying hair follicles, cells, & bacteria. The turret's reversed orientation provides more working room above the stage. This model uses compact-format lenses to reduce the overall profile while maintaining achromatic corrections to improve resolution & color accuracy.
The 2-layer mechanical stage provides smooth & precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive & precise for users at any skill level.
The LED sub-stage lighting provides cool, energy-efficient illumination. The light-source is daylight balanced to produce natural colors for imaging. The Abbe light condenser uses a simple spiral-control for height adjustment, & an iris diaphragm to optimize contrast & depth-of-field.
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI L-Lysine HCl, 50 G (L37040-50.0)
- CONAIR Hair Dryer 1875W Org (259Y)
- EXTECH Electrode, pH/mV/Temperature (PH305)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-RG-NF-RC-BLK)
- AMSCOPE 2000X LED Lab Trinocular Compound Microscope w 3D Mechanical Stage, 5MP Camera (T120B-5M)
- AMSCOPE 20X-50X-100X Measuring Shop Microscope, 5MP Camera (H2510-5M)
- AMSCOPE 40X-2500X LED Lab Trinocular Compound Microscope w 3D 2-Layer Mechanical Stage (T120C)
- AMSCOPE 40X-2000X LED Lab Trinocular Compound Microscope w 3D Two-Layer Mechanical Stage (T120B)
- AMSCOPE 40X-2500X Infinity Kohler Biological Compound Microscope, Camera (T690C-M)
- AMSCOPE 40X-2000X Simul-Focal Darkfield Trinocular, Oil Condenser, 100X IRIS Objective, 3D Mechanical Stage (T490B-DKO-IRIS)
- AMSCOPE 50X-2500X Trinocular Darkfield Metallurgical Microscope With Polarization & 18MP USB 3 Camera (ME520TC-18M3)
- Amscope Compound Microscopes