40X-2500X LED Monocular Compound Microscope With 3D Stage
Mfr # M620C
Zoro # G004418297
Key Features
- Magnification Range 40X-2500X
- Head Type Monocular
- Magnification - Eyepiece Lens 10X, 25X
- Magnification - Objective Lens 4X, 10X, 40X, 100X
- Light Source LED
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # M620C
- Zoro # G004418297
- UPC # 840979101151
- Country of Origin China
- Category Compound Microscopes
Dimensions
Height | 20 |
Length | 12 |
Width | 10 |
Details
Item | Monocular Compound Microscope |
Magnification Range | 40X-2500X |
Head Type | Monocular |
Magnification - Eyepiece Lens | 10X, 25X |
Magnification - Objective Lens | 4X, 10X, 40X, 100X |
Light Source | LED |
Includes | Microscope, Power Cord, Eyepiece(s), User Manual |
Power Supply | 110V, Wide Band |
Description
The M620 monocular compound microscope is designed for classrooms & basic laboratory applications. It is an ideal microscope for teachers & students, including those in medical school or with a major in biology. It has a number of advancements in functionality compared to other microscopes in its class, such as enhanced LED lighting & a centerable condenser. Use the microscope for studying fixed or live cells, bacteria, plants & soil, or water samples.
The monocular head keeps things simple. The use of a single eyepiece means that no adjustments are necessary for eye alignment or symmetrical focus. The head can rotate 360° for viewing from different positions. Interchangeable eyepieces allow you to change the overall magnification with optional lenses, or use a camera in place of the eyepiece to view microscopic images on a computer monitor or other display.
The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. An additional 25X eyepiece expands the maximum magnification to 2500X with 6 unique levels. This covers magnifications needed for studying hair follicles, cells, & bacteria. These high-quality lenses are achromatically corrected to improve resolution & color accuracy.
The 2-layer mechanical stage provides smooth & precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive & precise for users at any skill level.
The LED sub-stage lighting provides cool, energy-efficient illumination. The light-source is daylight balanced to produce natural colors for imaging. with our specially developed fly-eye lens, the light is evenly distributed at maximum brightness to improve contrast & resolution. Illumination is further enhanced by a centerable Abbe condenser, which can be realigned for any magnification for proper lighting.
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC pH Buffer Set - 1 each pH 4, 7, 10 (860012)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 1-120ppm, PK50 (480022)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, 25mm, PK50 (6786-2504)
- NUNC Thermo Scientific Nunc Ez Flip Pp, PK500 (362697)
- AMSCOPE 40X-2000X Simul-Focal Darkfield Trinocular, Oil Condenser, 100X IRIS Objective, 3D Mechanical Stage (T490B-DKO-IRIS)
- AMSCOPE LED Trinocular Biological Compound Microscope 40X-2000X (T360B)
- AMSCOPE 40X-2500X LED Lab Trinocular Compound Microscope, 3D Two-Layer Mechanical Stage, HD Recording Camera (T120C-HC2)
- AMSCOPE 20X-50X-100X Measuring Shop Microscope, 5MP Camera (H2510-5M)
- AMSCOPE 50X-1250X Trinocular Inverted Metallurgical Microscope (ME1200TC)
- AMSCOPE 50X-1250X Trinocular Inverted Metallurgical Microscope, 18MP USB 3 Camera (ME1200TC-18M3)
- AMSCOPE 2000X LED Lab Trinocular Compound Microscope w 3D Mechanical Stage, 10MP Camera (T120B-10M)
- Amscope Microscopes