40X-2500X LED Lab Trinocular Compound Microscope, 3D Two-Layer Mechanical Stage, HD Recording Camera
Mfr # T120C-HC2
Zoro # G604418215
Key Features
- Magnification Range 40X-2500X
- Head Type Trinocular
- Magnification - Eyepiece Lens 10X, 25X
- Magnification - Objective Lens 4X, 10X, 40X, 100X
- Includes Microscope, Power Cord, Eyepiece(s), Camera, User Manual
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # T120C-HC2
- Zoro # G604418215
- UPC # 840979129292
- Country of Origin China
- Category Compound Microscopes
Dimensions
Width | 14 |
Length | 24 |
Height | 10 |
Details
Item | Trinocular Compound Microscope |
Magnification Range | 40X-2500X |
Head Type | Trinocular |
Magnification - Eyepiece Lens | 10X, 25X |
Magnification - Objective Lens | 4X, 10X, 40X, 100X |
Includes | Microscope, Power Cord, Eyepiece(s), Camera, User Manual |
Light Source | LED |
Power Supply | 110V, Wide Band |
Megapixels | 1080p |
Description
The T120 trinocular compound microscope is designed for teaching demonstrations, clinical examinations & laboratory applications. It is an ideal microscope for teachers & students, including those in medical school or with a major in biology. It has a number of advancements in functionality compared to other microscopes in its class, such as enhanced LED lighting, centerable condenser, & Siedentopf head adjustments. Use the microscope for studying fixed or live cells, bacteria, plants & soil, or water samples.
The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. Additional 25X eyepieces expand the maximum magnification to 2500X with 6 unique levels. This covers magnifications needed for studying hair follicles, cells, & bacteria. These high-quality lenses are achromatically corrected to improve resolution & color accuracy.
The 2-layer mechanical stage provides smooth & precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive & precise for users at any skill level.
The LED sub-stage lighting provides cool, energy-efficient illumination. The light-source is daylight balanced to produce natural colors for imaging. with our specially developed fly-eye lens, the light is evenly distributed at maximum brightness to improve contrast & resolution. Illumination is further enhanced by a centerable Abbe condenser, which can be realigned for any magnification for proper lighting.
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUCOLD Refrigerator, Pharmacy, Upright (ARG18PV)
- GLAS-COL Fabric Mantle (100A O410)
- INDUSTRIAL TEST SYSTEMS Test Powder Bacteria Check 1 Waterworks (481197)
- UVP Uvp High-Intensity Longwave Ultraviolet (95-0127-01)
- AMSCOPE 40X-1000X Infinity-Corrected Fluorescence Microscope, LED Koehler Illumination & Quintuple Nosepiece (T670Q-PL-FLLED-B)
- AMSCOPE 20X-50X-100X Stand / Shop / Measuring Microscope, Pen Light (H2510)
- AMSCOPE 40X-2000X LED Lab Trinocular Compound Microscope w 3D Two-Layer Mechanical Stage (T120B)
- AMSCOPE 40X-1600X Phase-Contrast Trinocular Biological Compound Microscope With Turret Condenser (T490A-PCT)
- AMSCOPE 2000X LED Lab Trinocular Compound Microscope w 3D Mechanical Stage, 10MP Camera (T120B-10M)
- AMSCOPE 40X-2500X LED Lab Trinocular Compound Microscope w 3D 2-Layer Mechanical Stage (T120C)
- VANGUARD Compound Microscope, 10X, 20X, 40X, 100X (1333PHI)
- Amscope Compound Microscopes