40X-2000X LED Lab Trinocular Compound Microscope w 3D Two-Layer Mechanical Stage
Mfr # T120B
Zoro # G904418342
Key Features
- Magnification Range 40X-2000X
- Head Type Trinocular
- Magnification - Eyepiece Lens 10X, 20X
- Magnification - Objective Lens 4X, 10X, 40X, 100X
- Height 20
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # T120B
- Zoro # G904418342
- UPC # 608729742913
- Country of Origin China
- Category Compound Microscopes
Dimensions
Height | 20 |
Width | 10 |
Length | 12 |
Details
Item | Trinocular Compound Microscope |
Magnification Range | 40X-2000X |
Head Type | Trinocular |
Magnification - Eyepiece Lens | 10X, 20X |
Magnification - Objective Lens | 4X, 10X, 40X, 100X |
Light Source | LED |
Power Supply | 110V, Wide Band |
Includes | Microscope, Power Cord, Eyepiece(s), User Manual |
Description
The T120 trinocular compound microscope is designed for teaching demonstrations, clinical examinations & laboratory applications. It is an ideal microscope for teachers & students, including those in medical school or with a major in biology. It has a number of advancements in functionality compared to other microscopes in its class, such as enhanced LED lighting, centerable condenser, & Siedentopf head adjustments. Use the microscope for studying fixed or live cells, bacteria, plants & soil, or water samples.
To customize the microscope to your viewing comfort, the eyepiece spacing can be easily adjusted using a precision Siedentopf mechanism. A diopter is available on the left ocular tube to compensate for asymmetry, & the ocular tubes are angled at 30° to comfortably accommodate a seated position with out neck strain. The trinocular photo-port adds a dedicated mounting tube for cameras. The 23mm tube is height-adjustable to fine-tune the focus to match the eyepieces.
The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. Additional 20X eyepieces expand the maximum magnification to 2000X with 8 unique levels. This covers magnifications needed for studying hair follicles, cells, & bacteria. These high-quality lenses are achromatically corrected to improve resolution & color accuracy.
The 2-layer mechanical stage provides smooth & precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive & precise for users at any skill level.
The LED sub-stage lighting provides cool, energy-efficient illumination. The light-source is daylight balanced to produce natural colors for imaging. with our specially developed fly-eye lens, the light is evenly distributed at maximum brightness to improve contrast & resolution. Illumination is further enhanced by a centerable Abbe condenser, which can be realigned for any magnification for proper lighting.
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Short Stem Funnel, 65 mm, PK12 (3MKW9)
- BENCHMARK SCIENTIFIC Storage Bottle, 100Ml Stand B Cap, PK10 (B3000-100-G)
- BEL-ART Bel-Art GHS Label Safety-Vented Ethyl Acetate Wash Bottle: 500ml, 4/PK (F12416-0007)
- AQUAPHOENIX SCIENTIFIC Peracetic Acid TKit 1 Drop - 15 ppm/10mL (TK7500-Z)
- AMSCOPE 40X-2500X LED Binocular Compound Microscope w 3D Two-Layer Mechanical Stage (B250C)
- AMSCOPE LED Trinocular Biological Compound Microscope 40X-2000X (T360B)
- AMSCOPE 20X-50X-100X Stand / Shop / Measuring Microscope, Pen Light (H2510)
- AMSCOPE 40X-1000X Trinocular Inverted Biological Microscope With Phase-contrast, 10MP USB 2 Camera (IN300TC-10M)
- AMSCOPE 40X to 2500X Compact Siedentopf Binocular LED Microscope, 3MP Digital Eyepiece (B250C-E3)
- AMSCOPE 40X-2500X LED Lab Trinocular Compound Microscope w 3D 2-Layer Mechanical Stage (T120C)
- UNITED SCOPE LLC. AmScope M150C-E5 40X-1000X LED Coarse & Fine Focus Science Student Microscope with 5MP USB Camera (M150C-E5)
- Amscope Microscopes