40X-2000X Biological Compound LED Microscope, 5MP Digital Camera
Mfr # T360B-5M
Zoro # G004418105
Key Features
- Magnification Range 40X-2000X
- Head Type Trinocular
- Magnification - Eyepiece Lens 10X, 20X
- Magnification - Objective Lens 4X, 10X, 40X, 100X
- Width 12
Product Information
- Brand Amscope
- MFR # T360B-5M
- Zoro # G004418105
- UPC # 13964566468
- Country of Origin China
- Category Compound Microscopes
Dimensions
Width | 12 |
Height | 10 |
Length | 20 |
Details
Item | Trinocular Compound Microscope |
Magnification Range | 40X-2000X |
Head Type | Trinocular |
Magnification - Eyepiece Lens | 10X, 20X |
Magnification - Objective Lens | 4X, 10X, 40X, 100X |
Power Supply | 110V, Wide Band |
Includes | Microscope, Power Cord, Eyepiece(s), Camera, User Manual |
Light Source | LED |
Megapixels | 5MP |
Description
This trinocular compound microscope with 5MP digital camera is designed for clinical examination & teaching demonstration in medical field, veterinary offices, laboratories & colleges. It comes with compensation free trinocular head, mechanical stage, LED illumination system & backward nosepiece that allocates spacious room for comfortable viewing & operating. This microscope offers eight level magnifications, 40X, 80X, 100X, 200X, 400X, 800X, 1000X & 2000X.
The digital camera captures still images & video, & allows you to view a live stream on your PC. with software available for Windows, Mac, & Linux, it's a multi-platform imaging solution. The included Windows software offers image-development & measurement tools, as well as advanced compositing features such as image-stitching & extended-depth-of-focus. Independent preview & capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac & Linux, there is a lite version with limited processing features.
This microscopy system is an ideal instrument for biological, veterinary, bacteriological & pharmaceutical applications.
Packing List :
- Four High Quality DIN Objectives, 4X, 10X, 40X & 100X
- One Pair of 10X Widefield Eyepieces
- One Pair of 20X Widefield Eyepieces
- One Blue Filter
- Dust Cover
- Immersion Oil
- User's Manual Download
- One 5MP USB 2 Microscope Digital Camera with Reduction Lens
- Two Mounting Adapters
- One USB Cable
- One CD with Software, Driver & User's Instructions
- Shipping Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Liquid Sampling Kit, 890 mL, 5 ft (B01357)
- LAB SAFETY SUPPLY Bottle, Wide Mouth, 152mm H, 16 oz., PK12 (52JZ52)
- KIMBLE CHASE Flex-Column, 1.5x15cm, PK5 (420400-1515)
- MENDA Bottle, One-Touch Pump, 6 oz, Orange (35270)
- AMSCOPE 40X-2000X Simul-Focal Darkfield Trinocular, Oil Condenser, 100X IRIS Objective, 3D Mechanical Stage (T490B-DKO-IRIS)
- AMSCOPE 2000X LED Lab Trinocular Compound Microscope w 3D Mechanical Stage, 5MP Camera (T120B-5M)
- AMSCOPE 40X-1600X Phase-Contrast Trinocular Biological Compound Microscope With Turret Condenser (T490A-PCT)
- AMSCOPE 40X-2000X LED Lab Trinocular Compound Microscope w 3D Two-Layer Mechanical Stage (T120B)
- AMSCOPE 40X to 2500X Compact Siedentopf Binocular LED Microscope, 3MP Digital Eyepiece (B250C-E3)
- AMSCOPE 40X-1000X Trinocular Inverted Biological Microscope With Phase-contrast, 10MP USB 2 Camera (IN300TC-10M)
- UNITED SCOPE LLC. AmScope M150C-E5 40X-1000X LED Coarse & Fine Focus Science Student Microscope with 5MP USB Camera (M150C-E5)
- Amscope Microscopes