Shop All Digital Microscopes
Amscope
40X-2000X 1.3MP Digital Integrated Microscope With LED Illumination
Mfr # MD82ES10
Zoro # G604417225
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Megapixels 1.3MP
- Light Source LED
- Length 11
- Power Supply 110V, Wide Band
- Includes Microscope, Power Cord, Eyepiece(s), Camera, User Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # MD82ES10
- Zoro # G604417225
- UPC # 729440214678
- Country of Origin China
- Category Digital Microscopes
Dimensions
Length | 11 |
Height | 17 |
Width | 8 |
Details
Item | Digital Microscope |
Megapixels | 1.3MP |
Light Source | LED |
Power Supply | 110V, Wide Band |
Includes | Microscope, Power Cord, Eyepiece(s), Camera, User Manual |
Optical Magnification Range | 40X-2000X |
Magnification - Eyepiece Lens | 10X, 20X |
Head Type | Digital |
Magnification - Objective Lens | 4X, 10X, 40X, 100X |
Description
The OMAX MD82ES10 provides all of the essential functionality needed in the classroom or lab for common microscopy applications. The digitally-integrated head offers an amazing amount of flexibility, allowing for simultaneous viewing through the eyepieces & on a computer. A professional software platform for Windows is provided to capture photos & video, with editing tools to optimize images, & aid in analysis. The imaging process is further enhanced by achromatic color-corrected optics which provide sharp, clear images over a wide range of magnifications. Coaxial focus, & mechanical stage-movements provide precision & ease.
The MD82E series microscope uses a binocular viewing head. To customize the microscope to your viewing comfort, the eyepiece spacing can be easily adjusted using a simple sliding mechanism. Diopters are available on each ocular tube to fine-tune the eyepieces, & the ocular tubes are angled at 45° to accommodate sitting or Standing. Various eyepieces can be used to increase the overall optical magnification with out changing the camera's magnification.
The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. For traditional viewing, additional 20X eyepieces extend the maximum magnification to 2000X, & provides 8 distinct levels of magnification. The high-quality lenses are achromatically corrected to improve resolution & color accuracy.
The 2-layer mechanical stage provides smooth & precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Variable-intensity LED lighting offers bright, daylight-balanced illumination to produce high-contrast, color-correct images.
Packing List:
Digital binocular microscope
4 objectives: 4X, 10X, 40X, 100X
A pair of eyepieces WF10X
A pair of eyepieces WF20X
A bottle of Immersion oil
AC adapter (US & Canada Standard)
Dust cover
Color filters
CD (camera driver & software)
USB2.0 cable For ages 14+
The MD82E series microscope uses a binocular viewing head. To customize the microscope to your viewing comfort, the eyepiece spacing can be easily adjusted using a simple sliding mechanism. Diopters are available on each ocular tube to fine-tune the eyepieces, & the ocular tubes are angled at 45° to accommodate sitting or Standing. Various eyepieces can be used to increase the overall optical magnification with out changing the camera's magnification.
The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. For traditional viewing, additional 20X eyepieces extend the maximum magnification to 2000X, & provides 8 distinct levels of magnification. The high-quality lenses are achromatically corrected to improve resolution & color accuracy.
The 2-layer mechanical stage provides smooth & precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Variable-intensity LED lighting offers bright, daylight-balanced illumination to produce high-contrast, color-correct images.
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE One WF 16X Microscope Eyepiece (23mm) (EP16X23-S)
- SPER SCIENTIFIC pH Probe with ATC Replacement (850059P)
- NORM-JECT Plastic Syringe, Luer Slip, 20 mL, PK100 (4200.000V0)
- UNITED SCIENTIFIC Spring Scale 5000G X 100G, 50N X 1.0N (SB5000)
- AMSCOPE 40X-2000X 3MP Digital Integrated Microscope With LED Illumination (MD827S30L)
- AMSCOPE 10X-200X 0.3MP Handheld USB Digital Microscope With LED Illumination & Stand (UTP200X003MP)
- AMSCOPE 0.7X-5X Zoom 3.1MP USB Digital Inspection Microscope With Ring Light (H800-96S-ES3)
- AMSCOPE 0.7X-5X Zoom Industrial Inspection Microscope (H800)
- AMSCOPE 10X-200X 2MP Handheld USB Digital Microscope With LED Illumination & Metal Stand (UTP200X020MP)
- AMSCOPE 0.7X-5X Zoom 1080p 15fps 5MP HDMI Digital Inspection Microscope With Ring Light & 11.5" Monitor (H800-96S-HD1080A-HDM)
- CHEMGLASS Coverslip, Quartz, 19mm x 19mm (CGQ-0660-01)
- Amscope Microscopes