40X-1600X Phase-Contrast Trinocular Biological Compound Microscope With Turret Condenser
Mfr # T490A-PCT
Zoro # G604418314
Key Features
- Magnification Range 40X-1600X
- Head Type Trinocular
- Magnification - Eyepiece Lens 10X, 16X
- Magnification - Objective Lens 4X, 10X, 40X, 100X
- Length 20
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # T490A-PCT
- Zoro # G604418314
- UPC # 13964564099
- Country of Origin China
- Category Compound Microscopes
Dimensions
Length | 20 |
Width | 20 |
Height | 14 |
Details
Item | Trinocular Compound Microscope |
Magnification Range | 40X-1600X |
Head Type | Trinocular |
Magnification - Eyepiece Lens | 10X, 16X |
Magnification - Objective Lens | 4X, 10X, 40X, 100X |
Light Source | Halogen |
Includes | Microscope, Power Cord, Eyepiece(s), User Manual |
Power Supply | 110V |
Description
The T490-PCS ads phase-contrast to our hardest-working go-to microscope. A top choice for veterinarians, breeders, & clinics, this instrument has proven reliability & optical quality. It boasts features such as a compensation-free Siedentopf head, smooth stage translation, & a precision focus system with easy tension-adjustment & vertical-lock. The Simul-Focal trinocular head provides a dedicated photo port which can be used simultaneously with both eyepieces. Upgraded with a phase-contrast system, new contrast-enhancement techniques are available for studying internal cellular structures & composite materials. A 5-position turret condenser provides easy access to brightfield & multiple phase-contrast settings with the turn of a dial.
A phase-contrast kit is included with a 5-position turret condenser & 4 plan-achromatic phase-contrast objective lenses. Phase contrast is used to reveal detail in indistinct objects, such as unstained cells & microorganisms that would otherwise appear invisible. By using a combination of specialized objective lenses & a modified light condenser, these invisible objects can be visualized by manipulating variations in phase. This turret condenser allows you to easily rotate through the brightfield & four phase-contrast settings (10X, 20X, 40X, 100X). Each phase-contrast setting has a centerable annulus for proper alignment. Each of the phase-ring equipped objective lenses has plan-achromatic corrections for improved color & resolution, as well as edge-to-edge sharpness.
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Adapter Foot E-280 Pocket Penetrometer (G 282)
- LAB SAFETY SUPPLY Cover Slip, Plain, Pointed Crnrs, PK180 (20F846)
- ADVANTECH Sieve, 1-1/4", S/S, 12 In, Half Ht (1-1/4"SS12H)
- ZORO SELECT Poly Tank Sampler, 500mL, 7 Ft L, PK12 (5680)
- AMSCOPE 2000X LED Lab Trinocular Compound Microscope w 3D Mechanical Stage, 5MP Camera (T120B-5M)
- AMSCOPE 40X-1000X Plan Infinity Kohler Laboratory Trinocular Compound Microscope (T720)
- AMSCOPE 40X-2500X LED Lab Trinocular Compound Microscope w 3D 2-Layer Mechanical Stage (T120C)
- AMSCOPE 40X-2000X Simul-Focal Darkfield Trinocular, Oil Condenser, 100X IRIS Objective, 3D Mechanical Stage (T490B-DKO-IRIS)
- AMSCOPE 20X-50X-100X Stand / Shop / Measuring Microscope, Pen Light (H2510)
- AMSCOPE 40X-2000X LED Trinocular Biological Compound Microscope (T490B-LED)
- EUROMEX iScope 40X-2500X Trinocular Compound Microscope w/ E-plan Objectives (IS1153-EPLC)
- Amscope Compound Microscopes