40X-1600X Phase-Contrast Binocular Biological Compound Microscope
Mfr # B390A-PCS
Zoro # G404418033
Key Features
- Magnification Range 40X-1600X
- Head Type Binocular
- Magnification - Eyepiece Lens 10X, 16X
- Magnification - Objective Lens 4X, 10X, 40X, 100X
- Width 16
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # B390A-PCS
- Zoro # G404418033
- UPC # 13964560275
- Country of Origin China
- Category Compound Microscopes
Dimensions
Width | 16 |
Length | 24 |
Height | 12 |
Details
Item | Binocular Compound Microscope |
Magnification Range | 40X-1600X |
Head Type | Binocular |
Magnification - Eyepiece Lens | 10X, 16X |
Magnification - Objective Lens | 4X, 10X, 40X, 100X |
Includes | Microscope, Power Cord, Eyepiece(s), User Manual |
Power Supply | 110V, Wide Band |
Light Source | Halogen |
Description
This binocular phase-contrast microscope is designed for advanced education, research, & clinical applications focusing on live-cell studies. High quality optics & precision mechanics have made this time-tested design a favorite for labs across many industries. Brightfield & phase-contrast optics provide the flexibility needed for both fixed & live cells, fluids, & materials.
A phase-contrast kit is included, with three specialized objective lenses (10X, 40X, 100X) & a modular light condenser. Phase contrast is used to reveal detail in indistinct objects, such as unstained cells & microorganisms that would otherwise appear invisible. By using a combination of the specialized objective lenses & the modified light condenser, these invisible objects can be visualized by manipulating variations in phase.
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Lab Grade pH Probe, 1 Meter (110-1)
- SANITAIRE Sanitaire Red Shake-Out Bag (54582A4)
- HYDRION PH PENCIL, PK3 (P-12M)
- GLOBE SCIENTIFIC Cuvette Segment, Ind. Wrapped, PK1000 (5145)
- AMSCOPE 40X-1600X Phase-Contrast Trinocular Biological Compound Microscope With Turret Condenser (T490A-PCT)
- AMSCOPE 20X-50X-100X Measuring Shop Microscope, 5MP Camera (H2510-5M)
- AMSCOPE 40X to 2500X Compact Siedentopf Binocular LED Microscope, 3MP Digital Eyepiece (B250C-E3)
- AMSCOPE 40X-2500X LED Binocular Compound Microscope w 3D Two-Layer Mechanical Stage (B250C)
- AMSCOPE 40X-2500X Infinity Kohler Biological Compound Microscope, Camera (T690C-M)
- AMSCOPE 40X-2500X LED Lab Trinocular Compound Microscope w 3D 2-Layer Mechanical Stage (T120C)
- UNITED SCOPE LLC. AmScope M150C-E5 40X-1000X LED Coarse & Fine Focus Science Student Microscope with 5MP USB Camera (M150C-E5)
- Amscope Compound Microscopes