40X-1000X Plan Infinity Kohler Laboratory Trinocular Compound Microscope & 18MP USB 3 Camera
Mfr # T720-18M3
Zoro # G604418291
Key Features
- Magnification Range 40X-1000X
- Head Type Trinocular
- Magnification - Eyepiece Lens 10X
- Magnification - Objective Lens 4X, 10X, 40X, 100X
- Includes Microscope, Power Cord, Camera, User Manual
Product Information
- Brand Amscope
- MFR # T720-18M3
- Zoro # G604418291
- UPC # 840979130625
- Country of Origin China
- Category Compound Microscopes
Dimensions
Width | 16 |
Length | 24 |
Height | 12 |
Details
Item | Trinocular Compound Microscope |
Magnification Range | 40X-1000X |
Head Type | Trinocular |
Magnification - Eyepiece Lens | 10X |
Magnification - Objective Lens | 4X, 10X, 40X, 100X |
Includes | Microscope, Power Cord, Camera, User Manual |
Power Supply | 110V, Wide Band |
Light Source | LED |
Megapixels | 18MP |
Description
The T720 is an economical microscope designed for professional biological applications. Its infinity-corrected optical system ensures reliable, low-distortion magnification, With plan-achromatic corrections for accurate colors, excellent field flatness & edge-to-edge sharpness. The Koehler-design LED illumination system provides bright, evenly-distributed light for maximum contrast & definition. This model is a popular choice for veterinarians & university laboratories.
The trinocular head accommodates simultaneous viewing through both eyepieces & the top-mounted photo port. The binocular viewing tubes use Siedentopf adjustment to easily fit any user. Focusable eyepieces are used to compensate for users With astigmatism or asymmetrical sight. For mounting a camera, the photo port provides a 23mm tube & a C-mount adapter for use With most microscopy imaging systems available.
Monitor & capture photos & videos With the included 18.0MP USB 3 camera. The C-mount camera is specially designed for use With microscopes, allowing you to watch live images, & to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, & allows groups of people to view images at the same time. The USB 3 connection provides greater b&width for faster frame-rates. A 0.5X reduction lens is included for use With 23mm-30.5mm ports to capture more of the microscope's field-of-view. Our professional software for Windows provides a wide assortment of capture & photo-editing functions including color correction, time-lapse capture, image stitching, & a full complement of measuring tools. A lite version of our software is available for Mac & Linux With essential functionality for capturing photos & videos.
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Fume Hood Fitting (GRL3185N-LR-A)
- AMSCOPE 64-LED Microscope LED Ring Light with Adapter (LED-64-ZK)
- QORPAK Jug, 64 oz, 38-400, PK6 (GLC-01408)
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PS, PK1000 (110405)
- AMSCOPE 40X to 2500X Monocular LED Compound Microscope, 5MP Digital Eyepiece (M620C-E5)
- AMSCOPE 40X-2000X Biological Compound LED Microscope, 5MP Digital Camera (T360B-5M)
- AMSCOPE 20X-50X-100X Measuring Shop Microscope, 5MP Camera (H2510-5M)
- AMSCOPE 40X-2500X LED Lab Trinocular Compound Microscope w 3D 2-Layer Mechanical Stage (T120C)
- AMSCOPE 40X-2500X Infinity Kohler Biological Compound Microscope, Camera (T690C-M)
- AMSCOPE 50X-1250X Trinocular Inverted Metallurgical Microscope, 18MP USB 3 Camera (ME1200TC-18M3)
- EUROMEX bScope 40X-1600X Trinocular Compound Microscope w/ 5MP USB 3 Digital Camera & Plan IOS Objectives (BS1153-PLIA-5M3)
- Amscope Compound Microscopes