3MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera
Mfr # MD300
Zoro # G104197313
Key Features
- Width 5.91
- Height 2.36
- Length 6.69
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # MD300
- Zoro # G104197313
- UPC # 840979101144
- Country of Origin China
- Category Microscope Accessories
Dimensions
Width | 5.91 |
Height | 2.36 |
Length | 6.69 |
Details
Item | camera |
Description
AmScope's MD series digital eyepiece cameras are lightweight and compact, making them perfect companions to any microscope. Another huge benefit is their ability to be used with popular video conferencing apps just like a webcam. This is because they use UVC protocol, making them plug-and-play compatible on most platforms, including Windows, Mac OS, and Linux. Whether remote-streaming a QC line or partcicpating in an online class, the MD series digital eyepiece can connect you to the world.
The MD300 is an ultra-compact 3MP USB digital microscope camera, ideally suited for use as an eyepiece camera. By itself, it will fit 23mm ocular or photo ports, but it can be adapted to fit 30mm or 30.5mm ports using the included sleeves. Using the USB interface for both connectivity and power, only a single cable is needed.
With software available for Windows, Mac, and Linux, this camera package is a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. With the ability to calibrate scales at multiple magnifications, the software can be used for multi-level inspection. Independent preview and capture resolutions allow you to view high-speed video while simultaneously capturing high-definition images. For Mac and Linux, there is a lite version of the software which can capture video and still images, and includes limited processing features.
Specifications
SensorSensor TypeCMOS (color)Sensor Size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER MASN LINE&RL PNK 250'3PK (SL45162AC)
- MIGHTY MAX BATTERY Battery Hydrometer - Acid Tester, Electrolyte Density Checker (MAX3463404)
- CHEMGLASS Bump Trap, 100mL, 24/40 (CG-1321-03)
- OAKTON Calibration Solution, pH, 7.0, 20 mL, PK20 (WD-35653-02)
- AMSCOPE Dual Channel White Ultraviolet LED Ring Light (LED-5WUV)
- AMSCOPE 20X-80X Super Widefield Stereo Trinocular Microscope Head (SW24TZ)
- AMSCOPE LED Illuminator Set with Stage-plate, Ring Light, two Gooseneck Lamps + Base Plate in Black Finish (LED-312W-2GOP-PB-B)
- AMSCOPE 1X C-mount Camera Adapter for ZM-series Trinocular Microscopes (AD-C10-ZM)
- AMSCOPE Double Arm Boom Stand for Stereo Microscopes - Steel Arms, Tube Mount, 76mm Focus Block (DAB)
- AMSCOPE 40X (Spring) Achromatic Microscope Objective for Compound Microscopes (A40X-V300)
- AMSCOPE 10MP USB 2.0 High-speed Color CMOS C-Mount Microscope Camera W/ Reduction Lens and Calibration Slide (MU1000-HS)
- Amscope Microscope Accessories