3.5X-90X Trinocular Stereo Microscope With 4-Zone 144-LED Ring Light, 18MP Camera
Mfr # SM-4TZ-144A-18M3
Zoro # G204418288
Key Features
- Length 22
- Width 20
- Height 21
- Includes Microscope, Power Cord, Camera, User Manual
- Magnification - Objective Lens 0.7-4.5X
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # SM-4TZ-144A-18M3
- Zoro # G204418288
- UPC # 840979120572
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Length | 22 |
Width | 20 |
Height | 21 |
Details
Item | Trinocular Stereo Microscope |
Includes | Microscope, Power Cord, Camera, User Manual |
Magnification - Objective Lens | 0.7-4.5X |
Magnification - Eyepiece Lens | 10X |
Head Type | Trinocular |
Light Source | LED |
Power Supply | 110V, Wide Band |
Magnification Range | 3.5X-90X |
Megapixels | 18MP |
Description
The SM-4T is a heavy-duty, highly-flexible microscope designed for biological & industrial applications. This model is especially popular in the QC, repair & engraving industries thanks to its ease-of-use & reliability. With its wide zoom range & double-arm boom-stand, this model will become an indispensable instrument in any workshop or lab.
Optics
The stereo optics provide clear, sharp images With excellent focus-depth & a large working-distance. With 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, With high-eyepoint optics to accommodate glasses or goggles. 0.5X & 2X Barlow lenses are included, which can be alternated to either halve or double the magnification range, expanding the possible magnifications to 3.5X-90X.
Trinocular Port
The switched trinocular photo-port provides a dedicated mount for a camera. When the photo-port is switched open, all light from the left objective is diverted to the port to provide maximum brightness for the camera for the best quality images. This microscope uses our CX series trinocular port, so it can be easily replaced With optional C-mount ports to match specific cameras.
Double-arm boom-stand
The multi-pivoting, double-arm Stand provides a stable, flexible support system, ideal for h&s-on work. Use of a drop-down column allows the head to be positioned at virtually any angle. Ball-bearings provide smooth movement of the lateral arms, which can easily pivot the microscope out of the way when it is not needed. The heavy, steel base ensures the stability of the microscope, even when laden With attachments.
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Cable, 10m, Conductivity/Sal/Temp Meter (60530-10)
- CARBOLITE Lab Furnace, 1100C, 5L, 208/240V, 60Hz (CWF1105-230SN)
- LAB SAFETY SUPPLY Buffer Solution, pH 4.00, 20mL, PK20 (GR122800-CASE)
- ZORO SELECT Glass Stirring Rod, 6 In, PK12 (GSR006)
- AMSCOPE 3.5X-45X Trinocular Stereo Zoom Microscope on Single-Arm Boom Stand With Fluorescent Ring Light (SM-3Tx-FRL)
- AMSCOPE 10X-60X Multi-Lens Stereo Microscope, Angled Head, Top/Bottom Halogen Light, 1.3MP Camera (SE305R-AZ-E1)
- AMSCOPE 10X-40X Compact Fixed-Lens Stereo Boom-Arm Microscope With Gooseneck LED Light (SE420-XYZ)
- AMSCOPE 7X-45X Simul-Focal Trinocular Zoom Stereo Microscope Head (SM745NTP)
- AMSCOPE 8x Binocular - Gooseneck Arm Stereo Microscope With 8W Flourescent Ring Light (SE508-FRL)
- AMSCOPE 3.5X-45X Trinocular Boom-Arm Stereo Microscope, 80-LED Ring Light, 5MP USB 3 C-mount Camera (SM-4TX-80S-5M3)
- AMSCOPE 3.5X-45X Trinocular Stereo Microscope, Articulating Arm, Fluorescent Light, 10MP USB 3 Camera (SM-6TX-FRL-10M3)
- Amscope Microscopes