3.5X-90X Trinocular Single-Arm Boom Stereo Microscope, 144-LED Light, 5MP USB 3 C-mount Camera
Mfr # SM-3TZ-144A-5M3
Zoro # G504418179
Key Features
- Height 19
- Length 20
- Width 18
- Includes Microscope, Power Cord, Camera, User Manual
- Magnification Range 3.5X-90X
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # SM-3TZ-144A-5M3
- Zoro # G504418179
- UPC # 195585178128
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Height | 19 |
Length | 20 |
Width | 18 |
Details
Item | Trinocular Stereo Microscope |
Includes | Microscope, Power Cord, Camera, User Manual |
Magnification Range | 3.5X-90X |
Magnification - Eyepiece Lens | 10X |
Power Supply | 110V |
Light Source | LED |
Magnification - Objective Lens | 0.7-4.5X |
Head Type | Trinocular |
Megapixels | 5MP |
Description
The SM-3T is a heavy-duty, highly-flexible microscope designed for biological & industrial applications. This model is especially popular in the QC, repair & engraving industries thanks to its ease-of-use & reliability. with its wide zoom range & Single-Arm boom-stand, this model will become an indispensable instrument in any workshop or lab. This trinocular model has an additional port for mounting a camera, so you can record video or photos with out replacing an eyepiece.
Optics
The stereo optics provide clear, sharp images with excellent focus-depth & a large working-distance. with 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles. 0.5X & 2X Barlow lenses are included, which can be alternated to either halve or double the magnification range, expanding the possible magnifications to 3.5X-90X.
Additional Items
This package includes a 144-LED Ring Light with quadrant-control for bright & cool illumination. This lightweight illuminator mounts to the microscope’s objective housing, & projects a smooth, encompassing field of light over objects, eliminating most shadows. When you need some shadows to bring out more details, the power-controller provides control over four subdivisions to manipulate the directionality of the light. You can cast light from the top, bottom, or either side in order to bring out the necessary topological details. Whether used as the sole light-source or in combination with additional illuminators, the Ring Light produces a crucial light pattern for virtually any application. Energy-efficient & producing low heat, this Ring Light can be used with biological specimens as well as industrial.
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONBAR Bomb Sampler, Handle, 22 in., 1000mL (5406)
- AK Squeeze Bottle Holder, 3.25x7.5x4.25In (50017)
- PULSAFEEDER Water Meters, Plastic, Totalizing Only (MTR100-P)
- UNITED SCIENTIFIC Porcelain Casserole, 20Ml (JPC020)
- AMSCOPE 3.5X-45X Trinocular Articulating Zoom Microscope, Ring Light (SM-6TX-FRL)
- AMSCOPE 20X-40X Compact Multi-Lens Stereo Microscope With Angled Head, Metal Pillar Stand, Top Lighting (SE304R-P)
- AMSCOPE 7X-45X Trinocular Stereo Microscope With Variable 144-LED Ring Light (SM-4T-144A)
- AMSCOPE 20X & 40X Stereo Boom Microscope With Fluorescent Light (SW-3T24-FRL)
- AMSCOPE 7X-45X Zoom Trinocular Stereo Microscope With Table Pillar Stand (SM-1TS-v203)
- AMSCOPE 3.5X-90X Simul-Focal Trinocular Boom-Arm Stereo Microscope (SM-4TPZ)
- AMSCOPE 3.5X-45X Binocular Stereo Zoom Microscope With Dual Halogen Lights (sm-2bx)
- Amscope Microscopes