3.5X-90X Trinocular Articulating Zoom Microscope, Ring Light
Mfr # SM-6TZ-FRL
Zoro # G704418177
Key Features
- Width 16
- Height 19
- Length 23
- Includes Microscope, Power Cord, User Manual
- Magnification - Objective Lens 0.7-4.5X
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # SM-6TZ-FRL
- Zoro # G704418177
- UPC # 13964471373
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Width | 16 |
Height | 19 |
Length | 23 |
Details
Item | Trinocular Stereo Microscope |
Includes | Microscope, Power Cord, User Manual |
Magnification - Objective Lens | 0.7-4.5X |
Magnification Range | 3.5X-90X |
Magnification - Eyepiece Lens | 10X |
Head Type | Trinocular |
Power Supply | 110V |
Light Source | Fluorescent |
Description
This is a trinocular stereo zoom microscope with an articulating support system. The 3-section articulating arm uses spring tension with multiple locks to pivot & swing the microscope over a large area. Designed to meet the demands of modern microscopy applications, this microscope exceeds all expectations. It comes with SUPER widefield optics & super large Stand. This microscope offers high resolution & good depth with in a broad field of view. It provides crystal clear sharp stereo images with a 4" (100mm) native working distance. Its 45 degree inclined trinocular head ensures an easy observation & rubber eyeguards provide further comfort.
The stereo optics provide clear, sharp images with excellent focus-depth & a large working-distance. with 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles. 0.5X & 2X Barlow lenses are included, which can be alternated to either halve or double the magnification range, expanding the possible magnifications to 3.5X-90X.
The microscope also features a switched trinocular photo port for attaching an imaging device with out the need to replace one of the eyepieces. The photo port is especially useful for attaching a video-capable camera for a live video stream that can be projected on a television or monitor. Our unmatched lineup of cameras offers endless possibilities, including computer-based imaging & measurements, time-lapse capture, & wi-fi or LAN networking.
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 16 oz Amber Glass Boston Round Bottle- 28-400 Neck Finish (012671)
- SPER SCIENTIFIC Pocket Conductivity / TDS Meter (850068)
- UNITED SCIENTIFIC Rectangular Block, 115 X 65 X 20Mm, Glas (RCB115-G)
- CAFRAMO Chuck Key (13C-KEY)
- AMSCOPE 7X-45X Trinocular Articulating Zoom Microscope, Ring Light (SM-6T-FRL)
- AMSCOPE 7X-45X Simul-Focal Trinocular Boom-Arm Stereo Microscope, 144-LED Multi-Zone Ring Light (SM-4TP-144A)
- AMSCOPE 5X-10X-15X-30X Trinocular Stereo Microscope With Single-Arm Boom Stand (SW-3T13X)
- AMSCOPE 7X-45X Trinocular Zoom Stereo Microscope Simul-Focal Head (SM745TP)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope, Single-Arm Boom Stand, 144-LED Light, USB 3 5MP Camera (SM-3T-144A-5M3-B)
- AMSCOPE 7X-45X Boom Stand Trinocular Zoom Stereo Microscope, 54 LED Light (SM-3T-54S)
- AMSCOPE 7X-45X LED Trinocular Zoom Stereo Microscope & 5MP Camera (SM-2T-LED-5m)
- Amscope Stereo Microscopes