3.5X-90X Stereo Zoom Microscope w Dual Halogen Lights, 10MP Camera
Mfr # SM-2TZ-10M
Zoro # G904418090
Key Features
- Length 24
- Width 16
- Height 12
- Includes Microscope, Power Cord, Camera, User Manual
- Magnification - Eyepiece Lens 10X
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # SM-2TZ-10M
- Zoro # G904418090
- UPC # 608729740513
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Length | 24 |
Width | 16 |
Height | 12 |
Details
Item | Trinocular Stereo Microscope |
Includes | Microscope, Power Cord, Camera, User Manual |
Magnification - Eyepiece Lens | 10X |
Power Supply | 110V |
Head Type | Trinocular |
Light Source | Halogen |
Magnification Range | 3.5X-90X |
Magnification - Objective Lens | 0.7-4.5X |
Megapixels | 10MP |
Description
The SM-2T is a turnkey trinocular stereo microscope solution for biological & industrial fields. Using our workhorse SM745 head, it provides remarkable optical quality With a wide zoom magnification range. The dual-illumination base provides solid support, & both transmitted & reflected lighting for observing a range of objects, from biological cultures to PCBs. This trinocular model has an additional port for mounting a camera, so you can record video or photos With out replacing an eyepiece.
Optics
The stereo optics provide clear, sharp images With excellent focus-depth & a large working-distance. With 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, With high-eyepoint optics to accommodate glasses or goggles. 0.5X & 2X Barlow lenses are included, which can be alternated to either halve or double the magnification range, expanding the possible magnifications to 3.5X-90X.
Ocular Adjustment
Dual ocular diopters can be adjusted to maintain consistent focus, greatly improving productivity. Rotating interpupillary adjusters simplify the process of aligning the eyepieces for each user.
Trinocular Port
The switched trinocular photo-port provides a dedicated mount for a camera. When the photo-port is switched open, all light from the left objective is diverted to the port to provide maximum brightness for the camera for the best quality images.
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON PTFE Dipper, 100 mL (307024-0100)
- SP SCIENCEWARE Rack, 60 places (F18746-0001)
- NALGENE Carboy, 9 L, 343 mm H, Not Applicable (2211-0020)
- GLOBE SCIENTIFIC PCR 8-strip tubes, 0.2mL, PP, natural PK (PCR-STR-02D)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope, Single-Arm Boom Stand, 144-LED Light, USB 3 18MP Camera (SM-3T-144A-18M3-B)
- AMSCOPE 3.5X-45X Zoom Trinocular Stereo Microscope With Table Pillar Stand (SM-1TSx-v203)
- AMSCOPE 7X-45X Trinocular Stereo Microscope With Variable 144-LED Ring Light (SM-4T-144A)
- AMSCOPE 3.5X-90X Trinocular LED Boom Stand Stereo Microscope, 5MP Camera (SM-3TZ-54S-5M)
- AMSCOPE 7X-45X Trinocular Single-Arm Boom Stereo Microscope, Fluorescent Ring Light (SM-3T-FRL)
- AMSCOPE 20X & 40X Stereo Boom Microscope With Fluorescent Light (SW-3T24-FRL)
- AMSCOPE 7X-45X Binocular Stereo Boom Microscope, Ring Light (SM-4B-FRL)
- Amscope Stereo Microscopes