3.5X-90X Simul-Focal Trinocular Boom-Arm Stereo Microscope, 144-LED Multi-Zone Ring Light
Mfr # SM-4TPZ-144a
Zoro # G204418073
Key Features
- Width 20
- Height 21
- Length 22
- Includes Microscope, Power Cord, User Manual
- Magnification Range 3.5X-90X
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # SM-4TPZ-144a
- Zoro # G204418073
- UPC # 195585098457
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Width | 20 |
Height | 21 |
Length | 22 |
Details
Item | Trinocular Stereo Microscope |
Includes | Microscope, Power Cord, User Manual |
Magnification Range | 3.5X-90X |
Magnification - Objective Lens | 0.7-4.5X |
Light Source | LED |
Head Type | Trinocular |
Magnification - Eyepiece Lens | 10X |
Power Supply | 110V |
Description
The SM-4TP is a heavy-duty, highly-flexible microscope designed for biological & industrial applications. This model is especially popular in the QC, repair & engraving industries thanks to its ease-of-use & reliability. with its wide zoom range & double-arm boom-stand, this model will become an indispensable instrument in any workshop or lab. The trinocular photo-port is Simul-Focal, so it can be used simultaneously with both eyepieces.
Optics
The stereo optics provide clear, sharp images with excellent focus-depth & a large working-distance. with 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles. 0.5X & 2X Barlow lenses are included, which can be alternated to either halve or double the magnification range, expanding the possible magnifications to 3.5X-90X.
Additional Items
This package includes a 144-LED Ring Light with quadrant-control for bright & cool illumination. This lightweight illuminator mounts to the microscope’s objective housing, & projects a smooth, encompassing field of light over objects, eliminating most shadows. When you need some shadows to bring out more details, the power-controller provides control over four subdivisions to manipulate the directionality of the light. You can cast light from the top, bottom, or either side in order to bring out the necessary topological details. Whether used as the sole light-source or in combination with additional illuminators, the Ring Light produces a crucial light pattern for virtually any application. Energy-efficient & producing low heat, this Ring Light can be used with biological specimens as well as industrial.
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOVOLO SPHERE ICE MOLD 2PK (80-9697)
- OHAUS Conductivity Standard, Plastic (30100444)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack, (506495-0001)
- SPECTRUM Fluoboric Acid, 4L (F1075-4LTPL55)
- AMSCOPE 7X-45X Trinocular Stereo Microscope, Articulating Arm, Fluorescent Light, 5MP USB 3 Camera (SM-6T-FRL-5M3)
- AMSCOPE 3.5X-180X LED Trinocular Zoom Stereo Microscope (SM-2TZZ-LED)
- AMSCOPE 10X-60X Compact Multi-Lens Stereo Microscope, Angled Head, Track Stand, Top/Bottom Halogen Light (SE305R-AZ)
- AMSCOPE 3.5X-45X Trinocular Stereo Microscope With 4-Zone 144-LED Ring Light (SM-4TX-144A)
- AMSCOPE 7X-45X Zoom Binocular Stereo Microscope With Table Pillar Stand (SM-1BS-V203)
- AMSCOPE 7X-45X Simul-Focal Trinocular Zoom Stereo Microscope Head (SM745NTP)
- UNITRON LTD UNITRON Z850 Binocular Zoom Stereo Microscope on Plain Focusing Stand (13100)
- Amscope Microscopes