3.5X-90X LED Trinocular Zoom Stereo Microscope, 18MP Digital Camera
Mfr # SM-2TZ-LED-18M3
Zoro # G604418338
Key Features
- Width 16
- Length 24
- Height 12
- Includes Microscope, Power Cord, Eyepiece(s), Camera, User Manual
- Magnification - Eyepiece Lens 10X, 20X
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # SM-2TZ-LED-18M3
- Zoro # G604418338
- UPC # 840979105715
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Width | 16 |
Length | 24 |
Height | 12 |
Details
Item | Trinocular Stereo Microscope |
Includes | Microscope, Power Cord, Eyepiece(s), Camera, User Manual |
Magnification - Eyepiece Lens | 10X, 20X |
Light Source | LED |
Magnification Range | 3.5X-90X |
Head Type | Trinocular |
Power Supply | 110V, Wide Band |
Magnification - Objective Lens | 0.7-4.5X |
Megapixels | 18MP |
Description
This is a first-class trinocular stereo zoom microscope With LED cool illumination system. Designed to meet the demands of the modern microscopy applications that are temperature-sensitive, like dissecting live tissues or observing live creatures, this scope exceeds all expectations. It incorporates all the most excellent features of a high quality laboratory instrument. This microscope comes With SUPER widefield optics & versatile LED illumination system that provides both incident (top) cool lighting & transmitted (bottom) cool illumination. You can choose between incident illumination shining down onto the object or transmitted illumination through the frosted stage plate. The first is used for the observation of three-dimensional objects & the second for the inspection of the objects that allow light to get through them.
This microscope offers high resolution & good depth With in a broad field of view. It provides crystal clear sharp stereo images, wide zoom magnification range, & large working distance. Its 45 degree inclined 360 degree swiveling trinocular head ensures an easy observation & rubber eyeguards provide further comfort. This microscope is especially useful for the applications that need cool illumination. It can be used in biology, forestry, archaeology, & agriculture. It is appropriate for educational purposes in hospitals & schools. It is perfect for the examination of insects, plants, or virtually any three dimensional temperature-sensitive objects.
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Dispensing Bottle 30mL, PK12 (605085-01)
- KIMBLE CHASE Dropper Bottle, 60mL, Glass, Amber, PK12 (15040G-60)
- UNITED SCIENTIFIC Crucibles, Porous Bottom, Porcelain, PK 8 (JCP25012)
- NALGENE Jug, 4 L, H, Natural (2220-0010)
- AMSCOPE 7X-45X Simul-Focal Trinocular Boom-Arm Stereo Microscope (SM-4TP)
- AMSCOPE 20X-40X-80X Trinocular Stereo Microscope With Top & Bottom Lights (SW-2T24Z)
- AMSCOPE 10X-20X Compact Fixed-Lens Stereo Boom-Arm Microscope With Gooseneck LED Light (SE400-Z)
- AMSCOPE 10X-40X Compact Fixed-Lens Stereo Boom-Arm Microscope With Gooseneck LED Light (SE420-XYZ)
- AMSCOPE 7X-45X Trinocular Stereo Microscope With Variable 144-LED Ring Light (SM-4T-144A)
- AMSCOPE 3.5X-45X Binocular Stereo Zoom Microscope With Dual Halogen Lights (sm-2bx)
- MCKESSON LUMEON Physician Microscope (600R-LED)
- Amscope Microscopes