3.5X-90X Boom Stand Trinocular Zoom Stereo Microscope w/Fluorescent Ring Light & 18MP USB 3 Camera
Mfr # SM-3TPZ-FRL-18M3
Zoro # G104418265
Key Features
- Length 20
- Height 19
- Width 18
- Includes Microscope, Power Cord, Camera, User Manual
- Magnification - Eyepiece Lens 10X
Product Information
- Brand Amscope
- MFR # SM-3TPZ-FRL-18M3
- Zoro # G104418265
- UPC # 840979112072
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Length | 20 |
Height | 19 |
Width | 18 |
Details
Item | Trinocular Stereo Microscope |
Includes | Microscope, Power Cord, Camera, User Manual |
Magnification - Eyepiece Lens | 10X |
Head Type | Trinocular |
Light Source | Flourescent |
Power Supply | 110V |
Magnification - Objective Lens | 0.7-4.5X |
Magnification Range | 3.5X-90X |
Megapixels | 18MP |
Description
The SM-3TP is a heavy-duty, highly-flexible microscope designed for biological & industrial applications. This model is especially popular in the QC, repair & engraving industries thanks to its ease-of-use & reliability. with its wide zoom range & Single-Arm boom-stand, this model will become an indispensable instrument in any workshop or lab. This trinocular model has an additional port for mounting a camera, which is Simul-Focal so it can be used simultaneously with both eyepieces.
Optics
The stereo optics provide clear, sharp images with excellent focus-depth & a large working-distance. with 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles.
Ocular Adjustment
Dual ocular diopters can be adjusted to maintain consistent focus, greatly improving productivity. Rotating interpupillary adjusters simplify the process of aligning the eyepieces for each user.
Simul-Focal Trinocular Port
The Simul-Focal optics in this microscope allow the trinocular port to be used simultaneously with both eyepieces. This means a camera can stream live images from the microscope while you continue to work with full stereoscopic vision. This is accomplished by sharing the left objective lens with the left ocular & the photo-port. This microscope uses our CX series trinocular port, so it can be easily replaced with optional C-mount ports to match specific cameras.
Single-Arm boom-stand
The multi-pivoting Stand provides a stable, flexible support system, ideal for hands-on work. The Single-Arm design provides heavy-duty support in a simple form. The head can be turned 360°, the focus-block can swing in either direction, & the lateral arm can rotate & swing to position the head at virtually any angle. The heavy, steel base ensures the stability of the microscope, even when laden with attachments.
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY 25mL Pipet, Bulk Packed in Bags, PK200 (11L803)
- AMSCOPE 150W Fiber Optic Single Gooseneck Microscope Illuminator for Stereo Microscopes (HL250-AS)
- INTELL-LAB 300 g, .001 g, Milligram Balance, Glass Draft Shield, RS232, External Calibration, Counting Balance (PM-300)
- CORNING PYREX Petri Dishes, Complete, 60 x 15 mm (3160-60)
- AMSCOPE 7X-45X Simul-Focal Trinocular Boom-Arm Stereo Microscope (SM-4TP)
- AMSCOPE 20X-80X Compact Multi-Lens Stereo Microscope, Angled Head, Metal Pillar Stand, Top/Bottom LED Light (SE306R-PZ-LED)
- AMSCOPE 3.5-225X Zoom Stereo Microscope w Gooseneck LED Lights, 10MP USB Digital Camera (SM-1TSW2-L6W-10M)
- AMSCOPE 7X-45X Industrial Inspection Trinocular Zoom Stereo Microscope With 80 LED Light (SM-4T-80S)
- AMSCOPE 7X-45X LED Trinocular Zoom Stereo Microscope & 5MP Camera (SM-2T-LED-5m)
- AMSCOPE 10X-40X Compact Fixed-Lens Stereo Boom-Arm Microscope With Gooseneck LED Light (SE420-XYZ)
- VELAB VE-B1 Basic Binocular Microscope Siedentopf Type (VE-B1)
- Amscope Stereo Microscopes