3.5X-90X Boom Stand Trinocular Zoom Stereo Microscope w/ Fluorescent Ring Light & 10MP USB 3 Camera
Mfr # SM-3TPZ-FRL-10M3
Zoro # G704418320
Key Features
- Length 20
- Width 18
- Height 19
- Includes Microscope, Power Cord, Camera, User Manual
- Light Source Flourescent
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # SM-3TPZ-FRL-10M3
- Zoro # G704418320
- UPC # 840979112041
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Length | 20 |
Width | 18 |
Height | 19 |
Details
Item | Trinocular Stereo Microscope |
Includes | Microscope, Power Cord, Camera, User Manual |
Light Source | Flourescent |
Power Supply | 110V |
Magnification - Eyepiece Lens | 10X |
Magnification - Objective Lens | 0.7-4.5X |
Head Type | Trinocular |
Magnification Range | 3.5X-90X |
Megapixels | 10MP |
Description
The SM-3TP is a heavy-duty, highly-flexible microscope designed for biological & industrial applications. This model is especially popular in the QC, repair & engraving industries thanks to its ease-of-use & reliability. with its wide zoom range & Single-Arm boom-stand, this model will become an indispensable instrument in any workshop or lab. This trinocular model has an additional port for mounting a camera, which is Simul-Focal so it can be used simultaneously with both eyepieces.
Optics
The stereo optics provide clear, sharp images with excellent focus-depth & a large working-distance. with 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles.
Ocular Adjustment
Dual ocular diopters can be adjusted to maintain consistent focus, greatly improving productivity. Rotating interpupillary adjusters simplify the process of aligning the eyepieces for each user.
Simul-Focal Trinocular Port
The Simul-Focal optics in this microscope allow the trinocular port to be used simultaneously with both eyepieces. This means a camera can stream live images from the microscope while you continue to work with full stereoscopic vision. This is accomplished by sharing the left objective lens with the left ocular & the photo-port. This microscope uses our CX series trinocular port, so it can be easily replaced with optional C-mount ports to match specific cameras.
Single-Arm boom-stand
The multi-pivoting Stand provides a stable, flexible support system, ideal for hands-on work. The Single-Arm design provides heavy-duty support in a simple form. The head can be turned 360°, the focus-block can swing in either direction, & the lateral arm can rotate & swing to position the head at virtually any angle. The heavy, steel base ensures the stability of the microscope, even when laden with attachments.
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK50 (SF-PVDF-2230-S)
- DYNALON BTL GRAD SQ HDPE 2L WH, PK6 (201315-2000W)
- HUMBOLDT Pocket Soil Penetrometer, 0 to 4.5 Tons (5DPJ8)
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, YELLOW, PK5 (HS29025E)
- AMSCOPE 7X-45X Zoom Trinocular Stereo Microscope With Table Pillar Stand (SM-1TS-v203)
- AMSCOPE 20X & 40X Stereo Boom Microscope With Fluorescent Light (SW-3T24-FRL)
- AMSCOPE 7X-45X LED Trinocular Zoom Stereo Microscope & 5MP Camera (SM-2T-LED-5m)
- AMSCOPE 7X-45X Binocular Stereo Boom Microscope, Ring Light (SM-4B-FRL)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope on Single-Arm Boom Stand (SM-3T)
- AMSCOPE 20X-40X-80X Trinocular Stereo Microscope With Top & Bottom Lights (SW-2T24Z)
- SCIENSCOPE NZ Stereo Zoom Microscope With Compact LED On Hd Articulating Arm (NZ-PK3FX-E1)
- Amscope Microscopes