3.5X-90X Binocular Stereo Boom Microscope, Ring Light
Mfr # SM-4BZ-FRL
Zoro # G204418202
Key Features
- Length 22
- Width 20
- Height 21
- Includes Microscope, Power Cord, User Manual
- Magnification - Eyepiece Lens 10X
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # SM-4BZ-FRL
- Zoro # G204418202
- UPC # 13964471823
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Length | 22 |
Width | 20 |
Height | 21 |
Details
Item | Binocular Stereo Microscope |
Includes | Microscope, Power Cord, User Manual |
Magnification - Eyepiece Lens | 10X |
Magnification - Objective Lens | 0.7-4.5X |
Light Source | Flourescent |
Power Supply | 110V |
Magnification Range | 3.5X-90X |
Head Type | Binocular |
Description
This binocular 3.5X-90X zoom stereo microscope with fluorescent ring light comes with a binocular head, super widefield high-eyepoint eyepieces, widefield Barlow lenses, a double-arm heavy-duty boom Stand, & a fluorescent ring light. The high-eyepoint optic design ensures an easy & comfortable observation, especially for eyeglass wearers. The double-arm boom Stand allows you to turn the microscope head around three different axis (x, y, & z), allowing you to point the microscope head in ANY direction. The fluorescent ring light comes with a mounting adapter. It provides cool, even & bright illumination. The microscope offers high resolution, super widefield of view, extreme large magnifying zoom range (26:1) & long working distance (8"). It gives crystal clear sharp images. It is an ideal instrument for research labs, gemologists, engravers, collectors & anyone in semiconductor &/or electronic industry.
Packing List :
- One Binocular Stereo Zoom Head
- One Pair of SUPER Widefield 10X Eyepieces
- One SUPER Widefield 0.5X Barlow Lens
- One SUPER Widefield 2.0X Barlow Lens
- One Double-Arm Boom Stand with One Focus Rack
- One 8W Fluorescent Ring Light
- One Ring Mounting Adapter
- One Pair of Eye-Guards
- User's Manual Download
- Shipping Weight: 75 lbs
- Package: 2 (60 lbs & 15 lbs)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL CO Traceable Conductivity Standard Crm (4173)
- HEATHROW SCIENTIFIC Rack, Rotational, Duo (HS29041A)
- MENDA Bottle, One-Touch Pump, 8 oz, Blue (35288)
- LEWISBINS LEWISBins SN3024-15 Polyethylene Container 30"L x 24"W x 15"H, Gray (SN3024-15GY)
- AMSCOPE 5X-10X-15X-30X Trinocular Stereo Microscope With Single-Arm Boom Stand (SW-3T13X)
- AMSCOPE 20X-40X-80X Trinocular Stereo Microscope on Single-Arm Boom Stand (SW-3T24Z)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope, Single-Arm Boom Stand, 144-LED Light, USB 3 5MP Camera (SM-3T-144A-5M3-B)
- AMSCOPE 10X-20X Compact Fixed-Lens Stereo Boom-Arm Microscope With Gooseneck LED Light (SE400-Z)
- AMSCOPE 3.5X-90X Trinocular LED Boom Stand Stereo Microscope, 10MP Camera (SM-3TZ-54S-10M)
- AMSCOPE 3.5X-180X LED Trinocular Zoom Stereo Microscope (SM-2TZZ-LED)
- EUROMEX NexiusZoom Trinocular High-Precision Stereo Zoom Microscope on Pillar Stand (NZ1903-P)
- Amscope Stereo Microscopes