3.5X-45X Zoom Trinocular Stereo Microscope With Table Pillar Stand
Mfr # SM-1TSx-v203
Zoro # G304418256
Key Features
- Width 13
- Length 17
- Height 15
- Includes Microscope, Power Cord, User Manual
- Magnification - Eyepiece Lens 10X
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # SM-1TSx-v203
- Zoro # G304418256
- UPC # 840979102974
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Width | 13 |
Length | 17 |
Height | 15 |
Details
Item | Trinocular Stereo Microscope |
Includes | Microscope, Power Cord, User Manual |
Magnification - Eyepiece Lens | 10X |
Light Source | None |
Magnification - Objective Lens | 0.7-4.5X |
Head Type | Trinocular |
Magnification Range | 3.5X-45X |
Power Supply | 110V |
Description
The SMZK-1TSX stereo microscope is an ideal microscope for industrial inspection or biological analysis, with its 3.5X-45X zoom range when used with the included 0.5X barlow lens. On top of the increased field-of-view, the 0.5X barlow lens increases the working distance, which is useful when manipulating the subject, such as soldering. The tabletop-Stand design allows for a simplified workspace, while allowing for various lighting arrangements. The 14" pillar offers plenty of clearance, especially when using optional accessory lenses & Ring Lights. The reversible black/white stage plate provides varied background-contrast.
The trinocular photo port adds the benefit of top-mounting a camera for documentation or live video feeds. The axial mounting provides a more-secure support for camera attachments.
Features:
- 3.5X-45X super wide zoom magnification power
- High resolution with great flatness & contrast, giving sharp & clear images
- Trinocular head with 45 degree inclined 360 degree swiveling eye tubes
- 30mm super widefield high-eyepoint eyepieces with a 20mm field of view
- Sharp stereo erect images with a wide field of view
- Crystal clear original true color microscope images
- Dual eye tubes with adjustable diopters
- Large working distance
- Contemporary table Stand
- Accurate alignment reduces eye strain for longer periods of viewing
- Full optical glass elements
- Precise ground glass lenses
- Adjustable interpupillary distance
- Rubber eye-guards included
- Manufactured under ISO 9001 quality control Standard
Packing List:
- One Trinocular Stereo Zoom Head
- One Pair of SUPER Widefield 10X Eyepieces
- One Pillar Table Stand
- One Focusing Rack
- One SUPER Widefield 0.5X Barlow Lens
- One Round Plastic Plate
- One Pair of Eye-Guards
- One Pair of Clips
- One Dust Cover
- User's Manual Download
- Package Dimension: 17" x 13" x 15.5" (432mm x 330mm x 390mm)
- Shipping Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE BUBBLER, MINERAL OIL, 26mm OD, 500mm HEIGHT, 80mm WIDTH (B257040L)
- RPI D-(+)-Cellobiose, 25 G (C32100-25.0)
- CHEMTRONICS Swab, 3 in L, 2 in Hand L, 1/16 in Dia, PK25 (CCT2425)
- HYDRION pH Paper Refill, Mikro, pH 0-13, PK5 (3015 10/CS)
- AMSCOPE 3.5X-90X Trinocular Articulating Zoom Microscope, Ring Light (SM-6TZ-FRL)
- AMSCOPE 5X-10X-15X-30X Boom Stand Trinocular Stereo Microscope, Fluo Light (SW-3T13X-FRL)
- AMSCOPE 3.5X-90X Boom Stand Trinocular Zoom Stereo Microscope w/Fluorescent Ring Light & 18MP USB 3 Camera (SM-3TPZ-FRL-18M3)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope With Double Arm Boom Stand (SM-4T)
- AMSCOPE 7X-45X Simul-Focal Trinocular Zoom Stereo Microscope Head (SM745NTP)
- AMSCOPE 3.5X-90X Boom Stand Trinocular Zoom Stereo Microscope, 54 LED Light (SM-3TZ-54S)
- AMSCOPE 7X-45X Simul-Focal Trinocular Boom-Arm Stereo Microscope (SM-4TP)
- Amscope Microscopes