3.5X-45X Trinocular Stereo Zoom Microscope on Single-Arm Boom Stand
Mfr # SM-3Tx
Zoro # G904418038
Key Features
- Height 19
- Width 18
- Length 20
- Includes Microscope, Power Cord, User Manual
- Magnification - Eyepiece Lens 10X
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # SM-3Tx
- Zoro # G904418038
- UPC # 13964500240
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Height | 19 |
Width | 18 |
Length | 20 |
Details
Item | Trinocular Stereo Microscope |
Includes | Microscope, Power Cord, User Manual |
Magnification - Eyepiece Lens | 10X |
Magnification Range | 3.5X-45X |
Power Supply | 110V |
Light Source | None |
Head Type | Trinocular |
Magnification - Objective Lens | 0.7-4.5X |
Description
The SM-3T is a heavy-duty, highly-flexible microscope designed for biological & industrial applications. This model is especially popular in the QC, repair & engraving industries thanks to its ease-of-use & reliability. with its wide zoom range & Single-Arm boom-stand, this model will become an indispensable instrument in any workshop or lab. This trinocular model has an additional port for mounting a camera, so you can record video or photos with out replacing an eyepiece.
Optics
The stereo optics provide clear, sharp images with excellent focus-depth & a large working-distance. with 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles. A 0.5X Barlow lens is included, which can be mounted to the objective housing to halve the magnification range to 3.5X-22.5X. This also increases the working distance. The combined magnification ranges provide 3.5X-45X.
Ocular Adjustment
Dual ocular diopters can be adjusted to maintain consistent focus, greatly improving productivity. Rotating interpupillary adjusters simplify the process of aligning the eyepieces for each user.
Trinocular Port
The switched trinocular photo-port provides a dedicated mount for a camera. When the photo-port is switched open, all light from the left objective is diverted to the port to provide maximum brightness for the camera for the best quality images.
Single-Arm boom-stand
The multi-pivoting Stand provides a stable, flexible support system, ideal for hands-on work. The Single-Arm design provides heavy-duty support in a simple form. The head can be turned 360°, the focus-block can swing in either direction, & the lateral arm can rotate & swing to position the head at virtually any angle. The heavy, steel base ensures the stability of the microscope, even when laden with attachments.
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Oakton Buffer Pack, 500 mL of each, PK3 (05942-10)
- ZORO SELECT Clear Dippas W/Handle, 250mL, Pk50 (507054-0250)
- GLOBE SCIENTIFIC Transfer Pipet, 70mL, 155mm, Stand, PK500 (138080-S01)
- THERMO SCIENTIFIC NALGENE Vacuum Chamb, Clr Pc Bell Jar and Gasket (5305-0609)
- AMSCOPE 20X-40X-80X Trinocular Stereo Microscope on Single-Arm Boom Stand (SW-3T24Z)
- AMSCOPE 3.5X-90X LED Trinocular Zoom Stereo Microscope, 18MP Digital Camera (SM-2TZ-LED-18M3)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope on Single-Arm Boom Stand With Heavy Duty 80-LED Ring Light (SM-3T-80MB-B)
- AMSCOPE 7X-45X Simul-Focal Trinocular Boom-Arm Stereo Microscope (SM-4TP)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope, Single-Arm Boom Stand, 144-LED Light, USB 3 5MP Camera (SM-3T-144A-5M3-B)
- AMSCOPE 7X-45X Zoom Binocular Stereo Microscope With Table Pillar Stand (SM-1BS-V203)
- LW SCIENTIFIC Binocular Stereoscope, 7x-45x, Embryo Base (Z4M-BZM7-EML3)
- Amscope Microscopes