3.5X-45X Trinocular Stereo Zoom Microscope on Single-Arm Boom Stand, 80-LED Ring Light, 5MP Camera
Mfr # SM-3TX-80MB-5M-B
Zoro # G704418115
Key Features
- Length 22
- Width 20
- Height 21
- Includes Microscope, Power Cord, Camera, User Manual
- Magnification - Eyepiece Lens 10X
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # SM-3TX-80MB-5M-B
- Zoro # G704418115
- UPC # 840979123832
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Length | 22 |
Width | 20 |
Height | 21 |
Details
Item | Trinocular Stereo Microscope |
Includes | Microscope, Power Cord, Camera, User Manual |
Magnification - Eyepiece Lens | 10X |
Light Source | LED |
Power Supply | 110V/220V |
Head Type | Trinocular |
Magnification Range | 3.5X-45X |
Magnification - Objective Lens | 0.7-4.5X |
Megapixels | 5MP |
Description
This is a black version of our popular 3.5X-45X zoom stereo microscope mounted on a Single-Arm boom Stand. It comes with a trinocular head with super widefield optics with a zoom ratio of 13:1 & a sturdy Single-Arm boom Stand. The trinocular port enables to add photographic or video capability to the microscope. Its 45 degree inclined trinocular oculars & high-eyepoint optical design ensures a comfortable observation for all kinds of users including eyeglass wearers. The Single-Arm boom Stand allows to turn the microscope head around two different axes, letting you point microscope head in various directions. This microscope offers high resolution, super widefield of view, large magnifying zoom range & long working distance. The 80-LED Ring Light features solid construction in a black finish, with an aluminum control-box for intensity-adjustment. It is an ideal instrument for researchers, gemologists, engravers, & anyone in semiconductor &/or electronics industry.
The 5MP USB 2 digital camera captures still images & video, & allows you to view a live stream on your PC. with software available for Windows, Mac, & Linux, it's a multi-platform imaging solution. The included Windows software offers image-development & measurement tools, as well as advanced compositing features such as image-stitching & extended-depth-of-focus. Independent preview & capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac & Linux, there is a lite version with limited processing features
Packing List :
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Overhead Stirrer, 21.1 gal, 1/5 HP (BDC1850)
- SPER SCIENTIFIC Sugar Brix Refractometer 28-62% (300002)
- DAYTON Blade Squeegee Front (31UK70)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus pH Reagent (486639)
- AMSCOPE 20X-80X Compact Multi-Lens Stereo Microscope, Angled Head, Metal Pillar Stand, Top/Bottom LED Light (SE306R-PZ-LED)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope With Dual Halogen Lights (SM-2T)
- AMSCOPE 3.5X-90X LED Trinocular Zoom Stereo Microscope (SM-2TZ-LED)
- AMSCOPE 7X-45X Binocular Stereo Boom Microscope, Ring Light (SM-4B-FRL)
- AMSCOPE 5X-20X Compact Fixed-Lens Stereo Boom-Arm Microscope With Gooseneck LED Light (SE410-XYZ)
- AMSCOPE 3.5X-45X Trinocular Stereo Zoom Microscope on Single-Arm Boom Stand (SM-3Tx)
- AMSCOPE 10X-60X Multi-Lens Stereo Microscope, Angled Head, Top/Bottom Halogen Light, 1.3MP Camera (SE305R-AZ-E1)
- Amscope Stereo Microscopes