Shop All Stereo Microscopes
Amscope
3.5X-45X Trinocular Stereo Microscope, Articulating Arm, Fluorescent Light, 10MP USB 3 Camera
Mfr # SM-6TX-FRL-10M3
Zoro # G704418276
product price: $1,051.99
/ea
Free Shipping & Returns
$1,051.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16
- Height 19
- Length 23
- Includes Microscope, Power Cord, Camera, User Manual
- Magnification - Objective Lens 0.7-4.5X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # SM-6TX-FRL-10M3
- Zoro # G704418276
- UPC # 195585351187
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Width | 16 |
Height | 19 |
Length | 23 |
Details
Item | Trinocular Stereo Microscope |
Includes | Microscope, Power Cord, Camera, User Manual |
Magnification - Objective Lens | 0.7-4.5X |
Head Type | Trinocular |
Magnification Range | 3.5X-45X |
Power Supply | 110V |
Magnification - Eyepiece Lens | 10X |
Light Source | Fluorescent |
Megapixels | 10MP |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Cover Slip, Plain, Pointed Crnrs, PK180 (20F846)
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 1000 Us/cm, 1 L (CS1000-Q)
- DYNALON Cuvettes, UV-VIS range macro, PK500 (759080D)
- UNITED SCIENTIFIC Porcelain Casserole, Economy, 30Ml (PCS050)
- AMSCOPE 3.5X-90X Trinocular Stereo Microscope With 4-Zone 144-LED Ring Light (SM-4TZ-144A)
- AMSCOPE 7X-45X Black Trinocular Stereo Zoom Microscope on Single-Arm Boom Stand (SM-3T-B)
- AMSCOPE 3.5X-90X Trinocular Stereo Microscope, Articulating Arm, Fluorescent Light, 18MP USB 3 Camera (SM-6TZ-FRL-18m3)
- AMSCOPE 7X-45X Black Stereo Zoom Microscope With Single-Arm Boom Stand With 80-LED Ring Light (SM-3B-80MB-B)
- AMSCOPE 7X-45X Boom Stand Trinocular Zoom Stereo Microscope, 54 LED Light (SM-3T-54S)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope, Single-Arm Boom Stand, 144-LED Light, USB 3 5MP Camera (SM-3T-144A-5M3-B)
- VELAB VE-B1 Basic Binocular Microscope Siedentopf Type (VE-B1)
- Amscope Stereo Microscopes