3.5X-45X Trinocular Boom-Arm Stereo Microscope, 80-LED Ring Light
Mfr # SM-4TX-80S
Zoro # G904418281
Key Features
- Width 20
- Height 21
- Length 22
- Includes Microscope, Power Cord, User Manual
- Magnification Range 3.5X-45X
Product Information
- Brand Amscope
- MFR # SM-4TX-80S
- Zoro # G904418281
- UPC # 195585058314
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Width | 20 |
Height | 21 |
Length | 22 |
Details
Item | Trinocular Stereo Microscope |
Includes | Microscope, Power Cord, User Manual |
Magnification Range | 3.5X-45X |
Magnification - Objective Lens | 0.7-4.5X |
Power Supply | 110V |
Magnification - Eyepiece Lens | 10X |
Head Type | Trinocular |
Light Source | LED |
Description
The SM-4T is a heavy-duty, highly-flexible microscope designed for biological & industrial applications. This model is especially popular in the QC, repair & engraving industries thanks to its ease-of-use & reliability. with its wide zoom range & double-arm boom-stand, this model will become an indispensable instrument in any workshop or lab.
Optics
The stereo optics provide clear, sharp images with excellent focus-depth & a large working-distance. with 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles.
Ocular Adjustment
Dual ocular diopters can be adjusted to maintain consistent focus, greatly improving productivity. Rotating interpupillary adjusters simplify the process of aligning the eyepieces for each user.
Trinocular Port
The switched trinocular photo-port provides a dedicated mount for a camera. When the photo-port is switched open, all light from the left objective is diverted to the port to provide maximum brightness for the camera for the best quality images. This microscope uses our CX series trinocular port, so it can be easily replaced with optional C-mount ports to match specific cameras.
Double-arm boom-stand
The multi-pivoting, double-arm Stand provides a stable, flexible support system, ideal for hands-on work. Use of a drop-down column allows the head to be positioned at virtually any angle. Ball-bearings provide smooth movement of the lateral arms, which can easily pivot the microscope out of the way when it is not needed. The heavy, steel base ensures the stability of the microscope, even when laden with attachments.
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Dispensing Bottle, 500mL, PK12 (605085-16)
- HYDRION pH Paper Refill, Mikro, pH 0-13, PK5 (3015 10/CS)
- AMERICAN BIOTECH SUPPLY Laboratory Refrigerator, White, 83-1/4" H (PH-ABT-HC-SSP-23G)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Red (HS15994C)
- AMSCOPE 10X-20X-30X-60X Boom Stand Trinocular Stereo Microscope, Fluo Light (SW-3T13Z-FRL)
- AMSCOPE 10X-60X Multi-Lens Stereo Microscope, Angled Head, Top/Bottom Halogen Light, 1.3MP Camera (SE305R-AZ-E1)
- AMSCOPE 7X-45X Black Trinocular Stereo Zoom Microscope on Single-Arm Boom Stand (SM-3T-B)
- AMSCOPE 3.5X-90X LED Trinocular Zoom Stereo Microscope (SM-2TZ-LED)
- AMSCOPE 7X-45X Trinocular Stereo Microscope, Articulating Arm, Fluorescent Light, 5MP USB 3 Camera (SM-6T-FRL-5M3)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope With Double Arm Boom Stand (SM-4T)
- VELAB VE-S0 Binocular Stereoscopic Microscope (VE-S0)
- Amscope Stereo Microscopes