3.5X-45X Trinocular Articulating Zoom Microscope, Ring Light
Mfr # SM-6TX-FRL
Zoro # G004418334
Key Features
- Height 19
- Width 16
- Length 23
- Includes Microscope, Power Cord, User Manual
- Power Supply 110V
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # SM-6TX-FRL
- Zoro # G004418334
- UPC # 13964563306
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Height | 19 |
Width | 16 |
Length | 23 |
Details
Item | Trinocular Stereo Microscope |
Includes | Microscope, Power Cord, User Manual |
Power Supply | 110V |
Magnification Range | 3.5X-45X |
Light Source | Fluorescent |
Magnification - Eyepiece Lens | 10X |
Magnification - Objective Lens | 0.7-4.5X |
Head Type | Trinocular |
Description
This is a trinocular stereo zoom microscope with an articulating support system. The 3-section articulating arm uses spring tension with multiple locks to pivot & swing the microscope over a large area. Designed to meet the demands of modern microscopy applications, this microscope exceeds all expectations. It comes with SUPER widefield optics & super large Stand. This microscope offers high resolution & good depth with in a broad field of view. It provides crystal clear sharp stereo images with a 4" (100mm) native working distance. Its 45 degree inclined trinocular head ensures an easy observation & rubber eyeguards provide further comfort.
The stereo optics provide clear, sharp images with excellent focus-depth & a large working-distance. with 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles. A 0.5X Barlow lens is included, which can be mounted to the objective housing to halve the magnification range to 3.5X-22.5X. This also increases the working distance. The combined magnification ranges provide 3.5X-45X.
The articulating support system can be used to position the microscope over a large area, & over a large range of heights. The support system uses a heavy-duty clamp which should be mounted to a sturdy work surface up to 2" thick. The spring-tensioned arm sections can be individually locked to set a working height, while pivoting joints move freely to allow the microscope to be swung into place when needed.
This package includes an 8W fluorescent Ring Light for seamless lighting. This lightweight illuminator mounts to the microscope’s objective housing, & projects a smooth, encompassing field of light over objects, eliminating most shadows. Whether used as the sole light-source or in combination with additional illuminators, the Ring Light produces a crucial light pattern for virtually any application.
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL CO Stainless Steel Type-K Probe (4014)
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, PTFE Hydrophobic Membrane, 0.22μm Porosity, 13mm Diameter, PP Housing, Non-sterile (SF-PTFE-H-2213)
- DYNALON CONTNR SPCMN 32 OZ HDPE OPAQUE, PK100 (454425)
- SP SCIENCEWARE SPINBAR RESTRAINER (F37786-1000)
- AMSCOPE 3.5X-45X Trinocular Stereo Microscope With 4-Zone 144-LED Ring Light (SM-4TX-144A)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope, Single-Arm Boom Stand, 144-LED Light, USB 3 5MP Camera (SM-3T-144A-5M3-B)
- AMSCOPE 7X-45X Stereo Binocular Microscope With 14" Pillar Stand & 64-LED Ring Light (SM-1BSL-64S-V331)
- AMSCOPE 10X-60X Multi-Lens Stereo Microscope, Angled Head, Top/Bottom Halogen Light, 1.3MP Camera (SE305R-AZ-E1)
- AMSCOPE 7X-45X Trinocular Articulating Zoom Microscope, Ring Light (SM-6T-FRL)
- AMSCOPE 3.5X-90X Simul-Focal Trinocular Boom-Arm Stereo Microscope (SM-4TPZ)
- AMSCOPE 3.5-225X Zoom Stereo Microscope w Gooseneck LED Lights, 10MP USB Digital Camera (SM-1TSW2-L6W-10M)
- Amscope Stereo Microscopes