3.5X-45X Binocular Stereo Zoom Microscope With Dual Halogen Lights
Mfr # sm-2bx
Zoro # G304418201
Key Features
- Width 11
- Height 15
- Length 20
- Includes Microscope, Power Cord, User Manual
- Head Type Binocular
Product Information
- Brand Amscope
- MFR # sm-2bx
- Zoro # G304418201
- UPC # 13964500431
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Width | 11 |
Height | 15 |
Length | 20 |
Details
Item | Binocular Stereo Microscope |
Includes | Microscope, Power Cord, User Manual |
Head Type | Binocular |
Power Supply | 110V |
Magnification - Objective Lens | 0.7-4.5X |
Magnification - Eyepiece Lens | 10X |
Light Source | Halogen |
Magnification Range | 3.5X-45X |
Description
The SM-2B is a turnkey binocular stereo microscope solution for biological & industrial fields. Using our workhorse SM745 head, it provides remarkable optical quality with a wide zoom magnification range. The dual-illumination base provides solid support, & both transmitted & reflected lighting for observing a range of objects, from biological cultures to PCBs.
Optics
The stereo optics provide clear, sharp images with excellent focus-depth & a large working-distance. with 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles. A 0.5X Barlow lens is included, which can be mounted to the objective housing to halve the magnification range to 3.5X-22.5X. This also increases the working distance. The combined magnification ranges provide 3.5X-45X.
Dual-Illumination Stand
The dual-illumination Stand provides a turnkey solution for biological & industrial applications. The pillar-based support system offers flexibility with its ability to quickly adjust height & lateral position. The microscope can be easily set & rotated in the mounting collar, & locked in place once adjusted. Large, symmetrical focus knobs provide the precision control needed, with adjustable tension for light or heavy loads as well as comfort.
Overhead & sub-stage halogen lighting allows you to work with opaque & translucent objects. The top light is mounted behind the head to provide offset light, & can be tilted for varied effect. This is useful for topological examination, such as with circuit boards & biological cultures. Thin tissue specimens, gemstones, & other translucent materials will benefit from the sub-stage transmitted lighting. A frosted glass stage-plate is provided to diffuse the light for more even back-lighting.
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD RIGHT Soil Doctor Ziplime Organic Dolomite Lime 5000 sq ft 30 lb (54051101)
- LABCONCO Ventus Canopy Kit, For 4 Ft. Purifier Lo (3889201)
- COVENTRY Swab, 2 3/4 in L, 2 1/4 in Hand L, PK500 (38040ESD)
- SIBATA Graduated Cylinder, 1 L, 70 mm Dia, PK2 (2351A-1000)
- AMSCOPE 3.5X-90X Boom Stand Trinocular Zoom Stereo Microscope w/Fluorescent Ring Light & 18MP USB 3 Camera (SM-3TPZ-FRL-18M3)
- AMSCOPE 3.5-225X Zoom Stereo Microscope w Gooseneck LED Lights, 10MP USB Digital Camera (SM-1TSW2-L6W-10M)
- AMSCOPE 20X-40X-80X Trinocular Boom Stereo Microscope, Fluorescent Light (SW-3T24Z-FRL)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope, Single-Arm Boom Stand, 144-LED Light, USB 3 18MP Camera (SM-3T-144A-18M3-B)
- AMSCOPE 3.5X-90X Boom Stand Trinocular Zoom Stereo Microscope w/ Fluorescent Ring Light & 10MP USB 3 Camera (SM-3TPZ-FRL-10M3)
- AMSCOPE 3.5X-180X LED Trinocular Zoom Stereo Microscope (SM-2TZZ-LED)
- EUROMEX NexiusZoom Trinocular High-Precision Stereo Zoom Microscope on Pillar Stand (NZ1903-P)
- Amscope Stereo Microscopes