3.5X-180X Trinocular Stereo Zoom Microscope, Single-Arm Boom Stand, 144-LED Light, HD Camera
Mfr # SM-3TZZ-144A-HC2-B
Zoro # G204418141
Key Features
- Width 18
- Height 19
- Length 20
- Includes Microscope, Power Cord, Eyepiece(s), Camera, User Manual
- Power Supply 110V, Wide Band
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # SM-3TZZ-144A-HC2-B
- Zoro # G204418141
- UPC # 840979133190
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Width | 18 |
Height | 19 |
Length | 20 |
Details
Item | Trinocular Stereo Microscope |
Includes | Microscope, Power Cord, Eyepiece(s), Camera, User Manual |
Power Supply | 110V, Wide Band |
Magnification - Objective Lens | 0.7-4.5X |
Head Type | Trinocular |
Light Source | LED |
Magnification Range | 3.5X-180X |
Magnification - Eyepiece Lens | 10X, 20X |
Megapixels | 1080p |
Description
This is a black version of our popular 3.5X-180X zoom stereo microscope mounted on a Single-Arm boom Stand. It comes with a trinocular head with super widefield optics, 10X & 20X eyepieces, for a zoom ratio of 52:1, & a sturdy Single-Arm boom-stand. The 144-LED ring light is lighting-direction changeable & lighting-intensity adjustable, providing cool, even & bright LED illumination. It features a separate control box allowing you to turn on/off each portion of the 4 light zones individually as well as changing the lighting direction so you may obtain the best images for your stereo microscope.. The trinocular port enables to add photographic or video capability to the microscope. Its 45 degree inclined trinocular oculars & high-eyepoint optical design ensures a comfortable observation for all kinds of users including eyeglass wearers. The Single-Arm boom Stand allows to turn the microscope head around two different axes, allowing you to point microscope head in various directions. This microscope offers high resolution, super widefield of view, large magnifying zoom range & long working distance. It is an ideal instrument for researchers, gemologists, engravers, & anyone in semiconductor &/or electronics industry.
This package includes a 1080p digital camera with built-in recording, & HDMI output for live-viewing. The camera's compact, all-metal design make it sturdy yet unobtrusive. Video can be viewed live on an HDMI monitor or television at a smooth 60fps, & recorded onto MicroSD (not included) at 30fps.
Packing List :
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Scoop, Stainless Steel, 6 Oz. (428.04 SCOOP 6)
- KIMBLE CHASE Graduated Bottle, 16 oz., PK24 (5811670V-26)
- SPECTRUM Progesterone, Micronized Pwdr, USP, 100g (P1834-100GM)
- SPECTRUM Calcium Acetate, USP, 500g (C1067-500GM10)
- AMSCOPE 5X-20X Compact Fixed-Lens Stereo Boom-Arm Microscope With Gooseneck LED Light (SE410-XYZ)
- AMSCOPE 3.5X-180X Trinocular Stereo Zoom Microscope, Single-Arm Boom Stand, 144-LED Light, USB 3 5MP Camera (SM-3TZZ-144A-5M3-B)
- AMSCOPE 7X-45X Trinocular Stereo Microscope, Articulating Arm, Fluorescent Light, 5MP USB 3 Camera (SM-6T-FRL-5M3)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope, Single-Arm Boom Stand, 144-LED Light, USB 3 18MP Camera (SM-3T-144A-18M3-B)
- AMSCOPE 7X-45X Simul-Focal Trinocular Single-Arm Boom Stereo Microscope, 144-LED Multi-Zone Ring Light (SM-3TP-144A)
- AMSCOPE 7X-45X Binocular Stereo Boom Microscope, Ring Light (SM-4B-FRL)
- AMSCOPE 3.5X-90X LED Trinocular Zoom Stereo Microscope (SM-2TZ-LED)
- Amscope Stereo Microscopes