Shop All Microscope Accessories
Amscope
32mm Blue Color Filter for Compound Microscope
Mfr # FT-B32
Zoro # G504197197
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7
- Height 1
- Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # FT-B32
- Zoro # G504197197
- UPC # 13964569216
- Country of Origin China
- Category Microscope Accessories
Dimensions
Width | 7 |
Height | 1 |
Length | 9 |
Details
Item | filter |
Description
A typical use would be a blue filter when using low levels of light in a brightfield application. (Like dry layer blood analysis.) When low levels of light are used, you usually get a yellowing effect because the lamp is turned low. The blue filter brings the light back to a more natural white light.
Features & Specifications :
- Color: Blue
- Dimension: 32mm (1-1/4") in diameter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE THERMOPLASTICS Weighing Dish, Natural, 3-1/2 In. L, PK500 (WB-316)
- DIGI-SENSE ASTM S63C-03 Individually Calibrated Liq (08009-66)
- COVIDIEN Luer Lock Sterile Syringe, PK50 (MLLS019657)
- POLYVANCE STRIP(LDPE) 3/8" X 1/16" 30' NATURAL (URR04-04-03-NT)
- AMSCOPE 8.3MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera (MD830A)
- AMSCOPE 14-LED Microscope Dual Gooseneck Lights (LED-14M)
- AMSCOPE Plastic Container for Microscope Objective with RMS Thread (OPC-RMS)
- AMSCOPE 12W Fluorescent Ring Light Bulb (FRL12B)
- AMSCOPE 24V 150W Halogen Bulb for Fiber Optic Illuminators (BHD-24V150W)
- AMSCOPE Fiber Optic Ring Light Attachment For Microscope Illuminator (FB-OR)
- AMSCOPE Stereo Microscope Focus Block with 76mm Collar, 32mm Tube Mount, Lamp Slot (FR-A1)
- Amscope Microscope Accessories