Amscope

3.1MP USB 3.0 Back-illuminated Color CMOS C-mnt Microscope Camera w/Reduction Lens


product price: $943.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The 3.1MP MU313-BI is part of our back-illuminated CMOS camera series. Back-illuminated CMOS sensors provide higher quantum-efficiency by moving the photo-diode layer in front of the electronic components, increasing photon-absorption. This translates to less image-noise and dark-current while maintaining high speeds. The C-mount connection provides flexibility in usage, including C-mount interfaces, reduction lenses, and adapters for most microscope brands.


The included software for Windows, Mac, and Linux provides an imaging solution for photography and videography. The Windows (XP/Vista/7/8/10) version provides an extensive toolset for image-processing and measurements. A lite version of the application is provided for Mac and Linux.


Camera Specifications:

  • Sensor: Sony IMX123 (color)

  • Sensor Type: BSI CMOS

  • Sensor Size: 1/2.8" (6.46mm diagonal)

  • Pixel Size: 2.5μm x 2.5μm

  • Sensor Pixels: 3.1MP (2048x1536)

  • Sensitivity: 600mv

  • Max Framerates: 50fps @ 2048x1536

  • Binning: 1x1

  • Exposure Time: 0.244ms - 15s

  • Connectivity: USB 3.0

  • Compatibility: Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX, Linux

  • Reduction Lens: 0.5X C-mount to 23mm
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.