Shop All Microscope Accessories
Amscope
3-3/4 Inch (95mm) Round Plastic Plate for Stereo Microscopes
Mfr # PP-95
Zoro # G804197323
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.25
- Length 9
- Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # PP-95
- Zoro # G804197323
- UPC # 13964565294
- Country of Origin China
- Category Microscope Accessories
Dimensions
Height | 1.25 |
Length | 9 |
Width | 7 |
Details
Item | other |
Description
This industry standard white/black 3-3/4" (95mm in diameter) round plastic plate is designed for stereo microscopes. It comes with one side white and the other side black. It fits all our SE series, SH series and SM series stereo microscopes. It will also fit the stereo microscopes on the market similar to the models mentioned above.
Features & Specifications:
- Dimension: 3-3/4" (95mm) in diameter
- Material: plastic
- Color: white and black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Pure Water Meter (850038)
- RPI Sodium Thiosulfate, 250 G (S23060-250.0)
- SYNTHWARE ALUMINUM SUPPORT JACK, PLATFORM SIZE: 10*10*14cm (J111018)
- GLOBAL WATER Flow Probe, 5-15 ft. Extendable Handle (FP211)
- AMSCOPE 100X Plan Achromatic Objective for Metallurgical Microscopes (PL100X)
- AMSCOPE Dust Cover For Full-Size Standard Microscopes (M) (DC-B490)
- AMSCOPE Articulating Stand with Post Clamp and 84mm diameter Focusing Rack for Stereo Microscopes (APC-84)
- AMSCOPE 150W Fiber-Optic Ring Illuminator (HL150-BR)
- AMSCOPE 3 in 1 Cleaning Kit for Microscopes, Cameras, Laptops and LCD Screens (CK-II)
- AMSCOPE 4X Plan Achromatic Compound Microscope Objective Lens (PA4X-V300)
- AMSCOPE 50W LED Fiber Optic Dual Gooseneck Lights Microscope Illuminator (LED-50WY)
- Amscope Microscopes