Shop All Microscope Slides
Amscope
25 Microscope Prep-Slides, 72 Pre-Cleaned Blank Plate Slides, 12 Single Depression Concave Slides
Mfr # PS25-BSC12-72P100S22
Zoro # G804195718
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10
- Width 9
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # PS25-BSC12-72P100S22
- Zoro # G804195718
- UPC # 840979103421
- Country of Origin China
- Category Microscope Slides
Dimensions
Length | 10 |
Width | 9 |
Height | 2 |
Details
Item | slide |
Description
This is a microscope slide package that comes with 25 prepared slides, 72 pre-cleaned blank plate slides, 12 single depression concave slides and 100 coverslips.
The 25 piece very nice microscope prepared slides are a set of various plants, insects and/or animal tissues. The slides are cover-slipped and preserved in cedar wood oil. They are premium, accurately stained and machine cleaned slides that will give a sharp image. All slides are carefully labeled for easy reference and are arranged in a wooden box. This slide set is a rare mix of 25 prepared slides from which students can find a lot of fun. This slide set is excellent for educational use and is perfect for all levels of student study including home school program. It is brand new from the manufacturer instead of seconds or salvage. There is no risk of contamination from previous use.
Features & Specifications:
25 piece glass prepared slides, name is marked on each slide
12 piece clear glass single depression concave slides
72 pre-cleaned plate blank slides
100 coverslips
Slide dimensions are 1" x 3" x 0.04" (25mm x 75mm x 1mm)
Coverslip dimensions are 7/8 x 7/8" (22x22mm) x 0.006" (0.13-0.17mm in thickness)
Diameter of the concave is 5/8" (16mm) and the depth is 0.2" (0.5mm)
One wooden case for slide storage
Manufactured Under ISO 9001 Quality Control Standard
Prepared Slides Included are:
- Pine Leaf (cross section)
- Coprinus Mushroom Set (cross section)
- Sunflower Stem (cross section)
- Young Root of Broad Bean (cross section)
- Onion Epidermis (whole mount)
- Tilia Stem (cross section)
- Pumpkin Stem (cross section)
- Lilium Ovary (cross section)
- Lilium Anther (cross section)
- Zea Stem (cross section)
- Nymphaea of Aqustio Stem (cross section)
- Hydrilla Verticillata Leaf (whole mount)
- Pine Stem (cross section)
- Dog Esophagus (cross section)
- Human Blood (smear)
- Dog Skeletal, Muscle (longitudinal section & cross section)
- Pig Motor Nerve (section mount)
- Rabbit Spinal Cord (cross section)
- Rabbit Testis (section)
- Dog Cardiac Muscle (longitudinal section)
- Dense Connective Tissue (section)
- House Bee Mouth Parts (whole mount)
- Honeybee Worker Leg-Composite (whole mount)
- Hydra (longitudinal section)
- Dog Stomach (section)
The 25 piece very nice microscope prepared slides are a set of various plants, insects and/or animal tissues. The slides are cover-slipped and preserved in cedar wood oil. They are premium, accurately stained and machine cleaned slides that will give a sharp image. All slides are carefully labeled for easy reference and are arranged in a wooden box. This slide set is a rare mix of 25 prepared slides from which students can find a lot of fun. This slide set is excellent for educational use and is perfect for all levels of student study including home school program. It is brand new from the manufacturer instead of seconds or salvage. There is no risk of contamination from previous use.
Features & Specifications:
25 piece glass prepared slides, name is marked on each slide
12 piece clear glass single depression concave slides
72 pre-cleaned plate blank slides
100 coverslips
Slide dimensions are 1" x 3" x 0.04" (25mm x 75mm x 1mm)
Coverslip dimensions are 7/8 x 7/8" (22x22mm) x 0.006" (0.13-0.17mm in thickness)
Diameter of the concave is 5/8" (16mm) and the depth is 0.2" (0.5mm)
One wooden case for slide storage
Manufactured Under ISO 9001 Quality Control Standard
Prepared Slides Included are:
- Pine Leaf (cross section)
- Coprinus Mushroom Set (cross section)
- Sunflower Stem (cross section)
- Young Root of Broad Bean (cross section)
- Onion Epidermis (whole mount)
- Tilia Stem (cross section)
- Pumpkin Stem (cross section)
- Lilium Ovary (cross section)
- Lilium Anther (cross section)
- Zea Stem (cross section)
- Nymphaea of Aqustio Stem (cross section)
- Hydrilla Verticillata Leaf (whole mount)
- Pine Stem (cross section)
- Dog Esophagus (cross section)
- Human Blood (smear)
- Dog Skeletal, Muscle (longitudinal section & cross section)
- Pig Motor Nerve (section mount)
- Rabbit Spinal Cord (cross section)
- Rabbit Testis (section)
- Dog Cardiac Muscle (longitudinal section)
- Dense Connective Tissue (section)
- House Bee Mouth Parts (whole mount)
- Honeybee Worker Leg-Composite (whole mount)
- Hydra (longitudinal section)
- Dog Stomach (section)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE NMR Tube, 7 In, PK50 (897300-0000)
- ZORO SELECT Spoon, Mini Sampler, 0.10ml, PK25 (F36721-0010)
- KIMBLE CHASE Volumetric Flask, 100mL, Clear, PK12 (28014P-100)
- AMSCOPE 50 Pre-Cleaned Blank Microscope Slides and 100 22x22mm Square Cover Glass (BS-50P-100S-22)
- AMSCOPE 72 Pre-Cleaned Blank Microscope Slides and 100 22x22mm Square Cover Glass (BS-72P-100S-22)
- AMSCOPE Single Arm Boom Stand for Stereo Microscopes - Aluminum Arm, Tube Mount, 76mm Focus Block (BSS-120A-FR)
- AMSCOPE New Microscope Table Stand with Top & Bottom LED Lights (TS130-LED)
- AMSCOPE Stereo Microscope Table Stand With Built In Dual Gooseneck Illuminator & Focusing Rack (TS-2G-FR-V331)
- AMSCOPE 50 Blank Microscope Slide Ground Edges Pre-Cleaned Clear Glass Microscope Slides (BS-50P)
- AMSCOPE 100pc Pre-Cleaned 22mm x 22mm Square Microscope Glass Cover Slides Coverslips (CS-S22-100)
- AMSCOPE Single Arm Boom Stand for Stereo Microscopes - Aluminum Arm, Tube Mount, 84mm Focus Block (BSS-120A-FR-84)
- Amscope Slides & Slide Containers