20X-50X-100X Measuring Shop Microscope, 5MP Camera
Mfr # H2510-5M
Zoro # G404418316
Key Features
- Magnification Range 20X-100X
- Head Type Monocular
- Magnification - Eyepiece Lens 10X
- Magnification - Objective Lens 2X, 5X, 10X
- Megapixels 5MP
Product Information
- Brand Amscope
- MFR # H2510-5M
- Zoro # G404418316
- UPC # 608729742166
- Country of Origin China
- Category Compound Microscopes
Dimensions
Height | 4 |
Width | 6 |
Length | 9 |
Details
Item | Monocular Compound Microscope |
Magnification Range | 20X-100X |
Head Type | Monocular |
Magnification - Eyepiece Lens | 10X |
Magnification - Objective Lens | 2X, 5X, 10X |
Megapixels | 5MP |
Includes | Microscope, Power Cord, Camera, User Manual |
Light Source | Tungsten |
Power Supply | Battery |
Description
This measuring shop microscope with 5MP USB digital camera offers 20X, 50X & 100X magnification powers. Combining compact design & exceptional precise optics, it is an ideal shop tool, giving clear images with flat field of view. WF10X eyepiece with direct reading reticle (no calibration required) shows metric scales & allows for precise measurement. Adjustable penlight makes it versatile. The digital camera captures still images & video, & allows you to view a live stream on your PC. with software available for Windows, Mac, & Linux, it's a multi-platform imaging solution. The included Windows software offers image-development & measurement tools, as well as advanced compositing features such as image-stitching & extended-depth-of-focus. Independent preview & capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac & Linux, there is a lite version with limited processing features. This shop microscope offers high quality & unbeatable low price.
Shipping List :
- One Shop Microscope Body
- One Widefield 10X Eyepiece with Reticle Graduated in 100 Units
- One 2X Achromatic Objective
- One 5X Achromatic Objective
- One 10X Achromatic Objective
- One Pen Light
- User's Manual Download
- One 5MP USB 2 Color Digital Camera with Reduction Lens
- One CD with Software, Driver & Step-by-Step User's Instructions
- Shipping Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precleaned Wide-Mouth Jar EPA, 125ml, PK12 (3UDA3)
- GLAS-COL Stirring Mantle (100D TEM116)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, CF, Glides (BR-TPMBCH-RG-A0-CF-RG)
- CAFRAMO Chuck Key (13C-KEY)
- AMSCOPE 40X to 2000X Binocular LED Compound Microscope, 5MP Digital Eyepiece (B490B-LED-E5)
- AMSCOPE 40X-1000X Trinocular Inverted Biological Microscope With Phase-contrast, 10MP USB 2 Camera (IN300TC-10M)
- AMSCOPE 40X-2000X Biological Compound LED Microscope, 5MP Digital Camera (T360B-5M)
- AMSCOPE 40X-1600X Phase-Contrast Trinocular Biological Compound Microscope With Turret Condenser (T490A-PCT)
- AMSCOPE 2000X LED Lab Trinocular Compound Microscope w 3D Mechanical Stage, 10MP Camera (T120B-10M)
- AMSCOPE 40X-2500X LED Binocular Compound Microscope w 3D Two-Layer Mechanical Stage (B250C)
- AMSCOPE 40X-2500X LED Lab Trinocular Compound Microscope, 3D Two-Layer Mechanical Stage, HD Recording Camera (T120C-HC2)
- Amscope Microscopes