20X & 40X Stereo Boom Microscope With Fluorescent Light
Mfr # SW-3T24-FRL
Zoro # G804418244
Key Features
- Length 20
- Width 18
- Height 19
- Includes Microscope, Power Cord, User Manual
- Magnification - Eyepiece Lens 10X
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # SW-3T24-FRL
- Zoro # G804418244
- UPC # 13964471069
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Length | 20 |
Width | 18 |
Height | 19 |
Details
Item | Trinocular Stereo Microscope |
Includes | Microscope, Power Cord, User Manual |
Magnification - Eyepiece Lens | 10X |
Light Source | Fluorescent |
Head Type | Trinocular |
Magnification Range | 20X-40X |
Magnification - Objective Lens | 2X, 4X |
Power Supply | 110V |
Description
This is a 20X-40X trinocular stereo microscope on boom Stand with fluorescent ring light. It comes with a trinocular head, 30mm SUPER widefield high-eyepoint eyepieces, & a sturdy heavy-duty boom Stand, offering crystal clear sharp images, super widefield of view & large working distance. The 45 degree inclined eye tube & high-eyepoint design ensures an easy & comfortable observation including eyeglass wearers. The boom Stand allows you to turn the microscope head around two different axis (X & Z), allowing you point the microscope head in various directions. The fluorescent ring light comes with a mounting adapter. It provides cool, even & bright illumination. This microscopy system is an ideal instrument for research labs, gemologists & anyone in semiconductor &/or electronic industry.
Packing List:
- One Trinocular Stereo Head
- One Pair of SUPER Widefield 10X Eyepieces
- One Single-Arm Boom Stand with Focusing Rack
- One Fluorescent Ring Light
- One Pair of Eye-Guards
- User's Manual Download
- Shipping Weight: 60 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Phenol Red, Water Soluble, Reagent, ACS, 5g (PH135-5GM02)
- THERMCO Hydrometer, Density, 0.5 (GW316H)
- QORPAK Bottle, Wide, 8 Oz, Standard, Glass, PK24 (GLC-01778)
- DYNALON LABORATORY TRAY ROUND 3X15 DIAMETER Poly (109854)
- AMSCOPE 3.5X-180X Trinocular Stereo Zoom Microscope, Single-Arm Boom Stand, 144-LED Light, HD Camera (SM-3TZZ-144A-HC2-B)
- AMSCOPE 20X-40X-80X Trinocular Stereo Microscope on Single-Arm Boom Stand (SW-3T24Z)
- AMSCOPE 20X-40X-80X Trinocular Boom Stereo Microscope, Fluorescent Light (SW-3T24Z-FRL)
- AMSCOPE 3.5X-45X Simul-Focal Trinocular Single-Arm Boom Stereo Microscope, 144-LED Multi-Zone Ring Light (SM-3TPX-144A)
- AMSCOPE 7X-45X Trinocular Stereo Microscope With Variable 144-LED Ring Light (SM-4T-144A)
- AMSCOPE 3.5X-45X Trinocular Stereo Zoom Microscope on Single-Arm Boom Stand With Fluorescent Ring Light (SM-3Tx-FRL)
- AMSCOPE 20X-40X Compact Multi-Lens Stereo Microscope, Angled Head, Pillar Stand, Top & Bottom LED Lighting (SE306R-P-LED)
- Amscope Stereo Microscopes