Shop All Microscope Accessories
Amscope
20W LED Fiber Optic Single Gooseneck Light Microscope Illuminator
Mfr # LED-20WS
Zoro # G905659980
product price: $785.99
/ea
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # LED-20WS
- Zoro # G905659980
- UPC # 608729746430
- Country of Origin China
- Category Microscope Accessories
Description
This new LED fiber optic microscope illuminator provides strong, even and cool daylight illumination. It comes with 20 Watt, 480 lumen LED light source and single gooseneck light. The light source has a built-in heat filter for cool light . This LED light has radiator and cooling space which allows no cooling off time needed after use. The inside fan design also allows the unit to work with very low noise. This cool high intensity lighting system is excellent for biological and electronic applications.
Features & Specifications:
Packing List :
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Flask, Volumetric, Wide Mouth, Globe Glass, 100mL, Class A, To Contain (TC), ASTM E288, 6/Box (8230100)
- SYNTHWARE CRUCIBLE, GOOCH, LOW FORM, 30mL, 30mm, MEDIUM (F773030M)
- LAMOTTE Water Testing Kit, QAC, Range 0 to 500 PPM (3043-DR-01)
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.04)
- AMSCOPE Graduated Microscope Mechanical Stage for M200, M500, B100 Series Microscopes (MS100)
- AMSCOPE Pair of Focusable Extreme Widefield 15X Eyepieces (30mm) (EP15X30F-V374)
- AMSCOPE 32mm Green Color Filter for Compound Microscope (FT-G32)
- AMSCOPE 8MP USB 2.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU800)
- AMSCOPE 50W LED Fiber Optic Dual Gooseneck Lights Microscope Illuminator (LED-50WY)
- AMSCOPE 8W Stereo Microscope Fluorescent Ring Light (FRL8)
- AMSCOPE 6V 30W G4 Halogen Bulb for Select Microscopes (BH-6V30W)
- Amscope Microscopes