Shop All Microscope Accessories
Amscope
20MP USB3.0 BSI C-mount Microscope Camera with Calibration Slide and 1X 23mm Compensating Lens
Mfr # MU2003-BI-RU1
Zoro # G704197355
product price: $974.99
/ea
Free Shipping & Returns
$974.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.94
- Length 5.91
- Width 5.71
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # MU2003-BI-RU1
- Zoro # G704197355
- UPC # 840979136740
- Country of Origin China
- Category Microscope Accessories
Dimensions
Height | 3.94 |
Length | 5.91 |
Width | 5.71 |
Details
Item | camera |
Description
The 20MP MU2003-BI is part of our back-illuminated CMOS camera series. Back-illuminated CMOS sensors provide higher quantum-efficiency by moving the photo-diode layer in front of the electronic components, increasing photon-absorption. This allows a much higher gain with minimal image-noise. Images can be captured with shorter exposure times and faster framerates. The high-resolution sensor captures incredible detail with accurate colors. This camera pairs especially well with stereo microscopes used for quality control.
The camera can be attached directly to a C-mount photo port. This package includes a 1X C-mount to 23mm compensating lens for use with 23mm photo ports.
The included software for Windows, Mac, and Linux provides an imaging solution for photography and videography. The Windows (XP/Vista/7/8/10) version provides an extensive toolset for image-processing and measurements. A lite version of the application is provided for Mac and Linux.
The camera can be attached directly to a C-mount photo port. This package includes a 1X C-mount to 23mm compensating lens for use with 23mm photo ports.
The included software for Windows, Mac, and Linux provides an imaging solution for photography and videography. The Windows (XP/Vista/7/8/10) version provides an extensive toolset for image-processing and measurements. A lite version of the application is provided for Mac and Linux.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Filter Paper, Circular, Grade 1, PK 100 (FPR125)
- ZORO SELECT Short Stem Funnel, 65 mm, PK12 (3MKW9)
- COLE-PARMER INSTRUMENT pH Buffer Solution pH 7 (PLS1268-PH7)
- DYNALON HDPE CYLNDRCL JAR W/CAP 1000ML, PK10 (226415-1000)
- AMSCOPE WF10X Microscope Eyepiece with Reticle (23mm) (EP10X23R)
- AMSCOPE 3.5X-45X Trinocular Zoom Stereo Microscope Head (SM3545T)
- AMSCOPE Pair of WF20X Microscope Eyepieces (30.5mm) (EP20X305)
- AMSCOPE 20MP USB 3.0 High-speed Back-illuminated Color CMOS C-Mount Microscope Camera with Calibration Slide (MU2003-BI-CK)
- AMSCOPE 3MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera (MD300)
- AMSCOPE 20W LED Fiber Optic Single Gooseneck Light Microscope Illuminator (LED-20WS)
- AMSCOPE 150W Dual Gooseneck Fiber-Optic Illuminator (HL150-AY)
- Amscope Microscope Accessories