Shop All Microscope Slides
Amscope
200pc Pre-Cleaned 22mm x 22mm Square Microscope Glass Cover Slides Coverslips
Mfr # CS-S22-200
Zoro # G405658216
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amscope
- MFR # CS-S22-200
- Zoro # G405658216
- UPC # 841046100800
- Country of Origin China
- Category Microscope Slides
Description
These are 200 pieces of 22mm x 22mm pre-cleaned microscope rectangular coverslips in factory-sealed box. They are manufactured under the strict guidelines established by ISO 9001: 2000 Standards.
Features & Specifications:
- Superb flatness uniform distortion-free surface
- Non-fogging, non-sticking and no bubbles, scratches or striations
- Dimensions: 22mm x 22mm
- Thickness: 0.13 - 0.176 mm
- Material: glass
- Quantity: 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A2)
- ZORO SELECT Sub-Surface Sampler, Poly/SS, 6 Ft L (6000)
- LAB SAFETY SUPPLY Beaker with Handle, 500mL, Poly, PK6 (23X907)
- ZORO SELECT Vial Screw Cap Glass 8ml Clear, PK144 (3LEH3)
- AMSCOPE Single Arm Boom Stand for Stereo Microscopes - Aluminum Arm, Pin Mount, 76mm Focus Block (BSS-120B-FR)
- AMSCOPE New Microscope Table Rack Stand with Top & Bottom LED Lights (TS130R-LED)
- AMSCOPE 72 Pre-Cleaned Blank Microscope Slides and 100 Square Cover Glass (BS-72P-S100-22)
- AMSCOPE Single Arm Boom Stand for Stereo Microscopes - Steel Arm, Tube Mount, 76mm Focus Block (SAB)
- AMSCOPE 50 Blank Microscope Slide Ground Edges Pre-Cleaned Clear Glass Microscope Slides (BS-50P)
- AMSCOPE 100pc Pre-Cleaned Microscope Glass Cover Slides Coverslips 18mmx18mm Square (CS-S18-100)
- GLOBE SCIENTIFIC Slide Dispenser (513000)
- Amscope Microscope Slides