Shop All Microscope Accessories
Amscope
1X C-mount Camera Adapter for Microscopes with CX Photo-port
Mfr # AD-C10-CX
Zoro # G404197259
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.07
- Height 2.87
- Width 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # AD-C10-CX
- Zoro # G404197259
- UPC # 840979120718
- Country of Origin China
- Category Microscope Accessories
Dimensions
Length | 3.07 |
Height | 2.87 |
Width | 2.13 |
Details
Item | adapter |
Description
This is a 1X C-mount photo adapter for AmScope microscopes which use the CX photo-port, including some SM series stereo microscopes, and newer T490 series microscopes. This adapter allows cameras with large image-sensors (1" class) to be used without vignetting.
Features & Specifications :
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKER SCIENTIFIC CO LTD MF3 Series Magnetic Filter Funnel with Lid Kit, 300mL, 47mm, 1/Pk (200300-01)
- GARDNER BENDER Gardner Bender 60 in. L Black Polyethylene Flex Tube (FLX-1005B)
- ZORO SELECT Stopper, 24mm, Black, PK52, Material of Construction: Natural Rubber (RST1-S)
- WHEATON CryoFile, Cryogenic Box, Yellow, PK15 (W651601)
- AMSCOPE 1X Barlow Lens For SM Stereo Microscopes (48MM) (SM10-V203)
- AMSCOPE Nikon SLR/DSLR Camera Adapter for Microscopes (CA-NIK-SLR)
- AMSCOPE 150W Dual Gooseneck Fiber-Optic Illuminator (Black) (HL150-BY)
- AMSCOPE 60X Achromatic Microscope Objective for Compound Microscope (A60X-V300)
- AMSCOPE 1.3MP USB 2.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU130)
- AMSCOPE 720p 30fps 2MP HDMI Color CMOS C-mount Microscope Camera for Standalone Imaging (HD102-M)
- AMSCOPE Microscope Foldable Eyepiece Eye Guards (EG-SM)
- Amscope Microscope Accessories