Shop All Microscope Accessories
Amscope
1X Barlow Lens For SM Stereo Microscopes (48MM)
Mfr # SM10-V203
Zoro # G604197356
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7
- Length 9
- Height 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # SM10-V203
- Zoro # G604197356
- UPC # 13964502961
- Country of Origin China
- Category Microscope Accessories
Dimensions
Width | 7 |
Length | 9 |
Height | 2.25 |
Details
Item | barlow lens |
Description
This is a brand new 1X Barlow (auxiliary objective) lens for SM and/or SW series stereo microscopes. It comes with a 1-7/8" (48mm) mounting thread and goes with SM and SW series stereo microscopes. It can be used to protect microscope objective lenses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Industrial Strength Cleaner, 32 oz.., PK12 (000-955-114)
- LOVIBOND Orbeco SC450 Colorimeter, Molybdate (276140)
- SP SCIENCEWARE Yellow Wash Bottle 16 oz., 4 Pack (F11816-0008)
- ZORO SELECT Stopper, 39mm, Rubber, Black (15-004)
- AMSCOPE 96 LED Ring Light For Single Zoom Microscopes (LED-96S)
- AMSCOPE 63X Plan Achromatic Objective for Metallurgical Microscopes (PL63X)
- AMSCOPE 6MP Temperature-Regulated Low-light CCD Camera for Nikon Microscopes (MF603C-CCD-NI10)
- AMSCOPE 60X Plan Achromatic Objective Lens for Infinity-Corrected Metallurgical Microscopes (PL60X-INF-V300)
- AMSCOPE 2MP USB 3.0 Back-illuminated Color CMOS C-Mount Microscope Camera with Reduction Lens (MU203-BI)
- AMSCOPE 6 Watt LED Dual Gooseneck Piggyback Illuminator (LED-6WA)
- AMSCOPE Stereo Microscope Focus Block with 76mm Collar, 32mm Tube Mount, Lamp Slot (FR-A1)
- Amscope Microscope Accessories