Shop All Microscope Accessories
Amscope
1X Adjustable C-mount Relay Lens for Microscope Cameras
Mfr # RU100A
Zoro # G704197348
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.25
- Length 9
- Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # RU100A
- Zoro # G704197348
- UPC # 840979135262
- Country of Origin China
- Category Microscope Accessories
Dimensions
Height | 2.25 |
Length | 9 |
Width | 7 |
Details
Item | adapter |
Description
For C-mount microscope cameras with a 1" format image-sensor, this relay lens will couple with 23mm photo-ports or ocular-tubes, optimizing the field-of-view and sensor coverage. While reduction lenses with fractional magnification will shrink the image too much, causing vignetting, this 1X lens projects an image that will completely cover a 1" format sensor. This is an easy solution for our 20MP cameras, and MF603C-CCD. This adapter has adjustable focus so the camera will be focused on the same point as the eyepieces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY SURGICAL Stainless Steel Utility Bath Tray (878003)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK100 (SF-PTFE-H-2230)
- WHIRL-PAK Sampling Bag, Clear, 24 oz., PK500 (B01020)
- MIDWEST FASTENER 5/8" x 13/16" x 1" #2 Black Rubber Stoppers 3PK (65865)
- AMSCOPE Pair of WF20X Microscope Eyepieces (30.5mm) (EP20X305)
- AMSCOPE 5.3MP USB 2.0 Back-illuminated Color CMOS C-mnt Microscope Camera w/Reduction Lens (MU530-BI-CK)
- AMSCOPE Pair of Focusable Extreme Widefield 20X Eyepieces (30mm) (EP20X30F-V374)
- AMSCOPE 10X Plan Achromatic Compound Microscope Objective Lens (PA10X-V300)
- AMSCOPE 1X C-mount Camera Lens for Zeiss Primo Microscopes (AD-C10-ZS)
- AMSCOPE 6.8" Screen with Built-In Camera for Microscopes (HDC107-23)
- AMSCOPE 64-LED Microscope LED Ring Light with Adapter (LED-64-ZK)
- Amscope Microscope Accessories