Amscope

18MP USB 3.0 High-speed Color CMOS C-Mount Microscope Camera W/ Reduction Lens and Calibration Slide


product price: $503.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 3.94
  • Length 5.91
  • Width 5.71
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 3.94
Length 5.91
Width 5.71

Details

Item camera

Description

This is a faster version of our MU1803 microscope camera, featuring an 18MP sensor and USB3.0 connectivity. The kit includes a reduction lens, a USB cable, two ocular-port adapters, and a calibration kit. The digital camera captures still images and live video on your computer. The user-friendly software for Windows offers advanced features including Stitching, EDF (Extended Depth of Focus) and video recording. Live video and still image capture can be set in different resolutions simultaneously. The 0.5X reduction lens gives larger field of view.


The included software for Windows XP/Vista/7/8/10 allows you to make notes, shapes and watermarks with ease. With the calibration slide, you can take precise measurements and analyze, present, and share images of samples with a single USB connection. Featuring built-in C-mount compatibility and 23mm reduction lens adapter, our camera can be attached to any instrument with a C-mount or a 23mm, a 30mm and a 30.5mm photo port.


Camera Specifications:

  • Sensor: Aptina AR1820 (color)

  • Sensor Type: CMOS

  • Sensor Size: 6.14x4.61mm

  • Pixel Size: 1.25

  • Resolution: 18MP

  • Max Frame Rate: 54.4fps @ 1228x922, 34.3fps @ 2456x1842, 13.1fps @ 4912x3684

  • Sensitivity: 0.62 V/lux-sec

  • Connectivity: USB 3.0

  • Compatibility: Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX, Linux

  • Software Specifications:

  • OS Requirements: Windows (32/64 bit) XP/Vista/7/8/10, Mac OS 10.8+, Linux kernel 3.13+

  • Hardware Requirements: Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB3.0 port for maximum speed

  • Advanced software for Windows:
    - offers Stitching, EDF, video recording and measurement functions
    - conducts measurements for lengths, angles, arcs, areas and etc.
    - saves still images in BMP, TIFF, JPG, PICT, PTL or other formats
    - live video and still image capture can be set in different resolutions simultaneously
    More features: add layers, watermarks, mosaics, tiles; adjust color balance, exposure, saturation, contrast, orientation; change resolution, histogram, granulation, diffusion; transform images via edge detection, digital image warping; conducts measurements for single, parallel or perpendicular lines and rectangular, elliptical and irregular areas; adds notes, measurements, text, arrows, labels,
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.