Shop All Microscope Accessories
Amscope
1.5X Barlow Lens for SM and/or SW Stereo Microscopes (48mm)
Mfr # SM15
Zoro # G304197328
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7
- Height 2.25
- Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amscope
- MFR # SM15
- Zoro # G304197328
- UPC # 13964502954
- Country of Origin China
- Category Microscope Accessories
Dimensions
Width | 7 |
Height | 2.25 |
Length | 9 |
Details
Item | barlow lens |
Description
This is a brand new 1.5X Barlow (auxiliary objective) lens for SM and/or SW series stereo microscopes. It increases the magnification power of your microscope by 1.5 times. This lens comes with a 1-7/8" (48mm) mounting thread and goes with SM and EM series stereo microscopes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Blu CL10 (BR-CLR-VMBCH-MB-CR-CF-CC-8546)
- CELLTREAT Non-Treated Plate with Lid, Individual, Sterile, 384-Well (229538)
- STUART Water Still, 4 LPH, 230 VAC (99294-05)
- GLOBE SCIENTIFIC Slide File Folder Clear Hinged Lid, PK12 (513029G)
- AMSCOPE 1X C-mount Camera Adapter for ZM-series Trinocular Microscopes (AD-C10-ZM)
- AMSCOPE 32mm Blue Green and Yellow Filters for Microscopes (FT-BGY32)
- AMSCOPE 720p 30fps 2MP HDMI Color CMOS C-mount Microscope Camera for Standalone Imaging (HD102-M)
- AMSCOPE Phase Contrast Kit for Compound Microscopes (PCS)
- AMSCOPE LED Illuminator Set with Stage-plate, Ring Light, two Gooseneck Lamps + Base Plate in Black Finish (LED-312W-2GOP-PB-B)
- AMSCOPE 10X-40X Super Widefield Stereo Trinocular Microscope Head (SW24TX)
- AMSCOPE Pair of Ultraviolet 365nm Gooseneck Lamps for LED-6W and LED-312W Illuminators (FB-6W-365X2)
- Amscope Microscopes