Amscope

150W Fiber Optical Microscope Illuminator Light Box


product price: $386.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This microscope illuminator light source control box offers 150 Watt halogen lighting, providing strong, even and cool daylight illumination. The light source comes with a built-in heat filter for cool light, a specially designed slot for color filters, and solid state controls for full adjustment of intensity. Its top window design is convenient for changing bulbs. Its auto-shut-off mechanism will cut off electricity automatically when the window is open. The light source comes with a two-step mounting adapter with 5/8" (16mm) and 25/32" (20mm) inside diameters for attaching fiber optic light cable, either gooseneck or ring. This cool high intensity lighting system is excellent for biological and electronic applications. This un


Features & Specifications:


  • 150 Watt Halogen Light Source Control Box with Variable Intensity

  • Built-in Heat Filter

  • Slot for Inserting Color Filters (available as optional items)

  • Convenient Top Window Design for Changing Bulbs

  • Auto-Shut-Off Mechanism for Electrical Safety

  • Great for Discriminating Lighting

  • High Intensity 24V/150W Quartz Halogen Bulb

  • Forced Air Cooling System

  • 3200 Degrees Kelvin Lamp Color Temperature

  • Durable Metal Construction

  • Manufactured under ISO 9001 Standards

  • Weight: 10 lbs


Packing List:


  • One 150W Variable Intensity Halogen Light Source

  • One Power Cord

  • Two Spare Fuses


Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.