Shop All Microscope Accessories
Amscope
150W Fiber Optic Dual Gooseneck Microscope Illuminator
Mfr # HL250-AY
Zoro # G404197297
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10
- Width 7.75
- Length 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amscope
- MFR # HL250-AY
- Zoro # G404197297
- UPC # 13964504460
- Country of Origin China
- Category Microscope Accessories
Dimensions
Height | 10 |
Width | 7.75 |
Length | 14 |
Details
Item | illuminator |
Description
This is a fiber optic dual light microscope illuminator in mint condition. Its top window design is convenient for changing bulbs. Its auto-shut-off mechanism will cut off electricity automatically when the window is open. Each metal-sheathed light cable is 22-inch long and can be bent into various positions. Light source is a 110V unit with solid-state controls. The lamp is 150Watt with fully adjustable intensity. This cool high intensity lighting system is excellent for biological and electronic applications.
Features & Specifications :
- 150 Watt Halogen Variable Intensity Fiber Optic Light Source.
- Convenient Top Window Design for Changing Bulbs.
- Auto-Shut-Off Mechanism for Electrical Safety.
- Great for Discriminating Lighting.
- Perfect for Evenly Illuminating a Specimen without Heating.
- High Intensity 24V/150W Quartz Halogen Bulb.
- Forced Air Cooling System.
- 3200 Degrees Kelvin Lamp Color Temperature.
- Durable Metal Construction.
- Manufactured under ISO 9001 Standards.
Packing List :
- One 150W Halogen Light Source
- One Y-Shape Fiber Optic Lamp
- One Power Cord
- Two Spare Fuses
- Shipping Weight: 16 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN K Type Thermo-Couple for Melting Furnace (HD-334TC)
- TECHNE Glass Cell Culture Flask, 500 mL, 1/ea (21837-30)
- PCE INSTRUMENTS Air Quality Particle Counting Meter, Measures 6 dizes of particles (PCE-PCO 1)
- TRANSPORT MIKRON Transport Mikron (32oz) (11008490)
- AMSCOPE 1X C-mount Relay Lens for Microscope Cameras (RU100)
- AMSCOPE Dust Cover For Boom Stand or Articulating Microscopes (L) (DC-BOOM)
- AMSCOPE 1.4MP USB 3.0 Temperature-regulated Color CCD C-Mount Microscope Camera (MF143C-CCD)
- AMSCOPE Stereo Microscope Focus Block with 84mm Collar and 5/8in Mounting Pin (FR-HGA3-84)
- AMSCOPE 0.5X Reduction Lens for C-mount Cameras (RU050)
- AMSCOPE 1X Adjustable C-mount Relay Lens for Microscope Cameras (RU100A)
- AMSCOPE 0.65X C-mount Camera Adapter for Microscopes with CX Photo-port (AD-C65-CX)
- Amscope Microscopes