Shop All Microscope Accessories
Amscope
150W Dual Gooseneck Fiber-Optic Illuminator
Mfr # HL150-AY
Zoro # G304197274
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12
- Length 12.25
- Height 9.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amscope
- MFR # HL150-AY
- Zoro # G304197274
- UPC # 13964504538
- Country of Origin China
- Category Microscope Accessories
Dimensions
Width | 12 |
Length | 12.25 |
Height | 9.25 |
Details
Item | illuminator |
Description
This is a fiber optic dual light illuminator for microscopes in mint condition. Each metal-sheathed light cable is 22 inch long and can be bent into various positions. Light source is a 115V unit with solid-state controls. The lamp is 150Watt with fully adjustable intensity. This cool high intensity lighting system is excellent for biological and electronic applications.
Features & Specifications :
- 150 Watt Halogen Variable Intensity Fiber Optic Light Source
- Great for Discriminating Lighting
- Perfect for Evenly Illuminating a Specimen without Heating
- High Intensity 24V/150W Quartz Halogen Bulb
- Forced Air Cooling System
- 3200 Degrees Kelvin Lamp Color Temperature
- Durable Metal Construction
- Manufactured under ISO 9001 Standards
Packing List :
- One 150W Halogen Light Source
- One Power Cord
- Two Spare Fuses
- Shipping Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Low Retention Filter Pipette Tips, Racked, Sterile, 300µL (229020)
- GLOBE SCIENTIFIC Transfer Pipet, 5.0mL, 145mm, PK5000 (137030)
- SP SCIENCEWARE SAMPLER TAPERED PLUG (H37826-0000)
- WHEATON Glass Jar, 8 oz, PK12 (W216910)
- AMSCOPE 150W Fiber Optic Single Gooseneck Microscope Illuminator for Stereo Microscopes (HL250-AS)
- AMSCOPE 3MP USB 3.0 High-sensitivity Color CMOS C-Mount Microscope Camera with Reduction Lens (MU303-FL)
- AMSCOPE Pair of Extreme Widefield 20X Eyepieces (30mm) (EP20X30E)
- AMSCOPE 150W Fiber-Optic Ring Illuminator (HL150-BR)
- AMSCOPE 1080p 15fps 5MP HDMI Color CMOS C-mount Microscope Camera for Stand-alone and PC Imaging (HD1080A)
- AMSCOPE 6.8" Screen with Built-In Camera for Microscopes (HDC107-23)
- AMSCOPE Aluminum Case for 400 and 490 Series Microscopes (AC-B400)
- Amscope Microscopes