Shop All Microscope Accessories
Amscope
144-LED Microscope Ring Light with Adapter
Mfr # LED-144
Zoro # G704197287
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7
- Height 4
- Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # LED-144
- Zoro # G704197287
- UPC # 13964561579
- Country of Origin China
- Category Microscope Accessories
Dimensions
Width | 7 |
Height | 4 |
Length | 11 |
Details
Item | illuminator |
Description
This 144-LED ring light kit for stereo microscopes includes a 144-LED ring light with 2.4" (61mm) inner diameter, a 110-220V black color power adapter and a ring adapter with 1-7/8" (48mm in diameter) thread. With variable intensity control, it provides cool, even, intense and focused shadow-free illumination. It is an ideal durable cool light source for microscopes.
Features & Specifications :
- 144 bright white LED bulbs
- 100,000 hours of life
- Intense and focused shadow-free illumination
- Variable intensity control
- Inside diameter of the ring light: 2.4" (61mm)
- Outside diameter of the ring light: 4" (100mm)
- Power input: 110-240V, 50-60HZ, auto switching
- Fits up to 2.4" (61mm) mount rings
- Shipping Weight: less than 2 lbs
Packing List :
- One 144-LED Ring Light
- One Black Color Control Box
- One Power Cable
- One 48mm Ring Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVENTRY Swab2 3/8 in Hand L, 3/32 in Dia, PK500 (41050)
- BARNSTEAD Ultrafilter For Use, Micropure, Smart2 (50133981)
- BEL-ART Bel-Art Scienceware Screw-On Economy Dip (F36786-0016)
- OAKTON ORP Waterproof Pocket Meter (3563454)
- AMSCOPE 20X Super Wide Field Microscope Eyepieces 30mm (EP20X30-V299)
- AMSCOPE 12V 20W Halogen Bulb for Microscopes (BH-12V20W)
- AMSCOPE 40X (Spring) Achromatic Microscope Objective for Compound Microscopes (A40X-V300)
- AMSCOPE Large Rounded Microscope Table Stand with Focusing Rack (TS110RA-V220)
- AMSCOPE Fiber Optic Single Gooseneck Attachment for Illuminator (FB-SL)
- AMSCOPE 10X Plan Achromatic Compound Microscope Objective Lens (PA10X-V300)
- AMSCOPE 100W HBO Ultra Hi-Voltage Mercury Bulb for Fluorescent Microscopes (MB100)
- Amscope Microscopes