144 LED Four-Zone Microscope Ring Light with Adapter
Mfr # LED-144A
Zoro # G204197251
Key Features
- Height 4
- Length 11
- Width 7
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # LED-144A
- Zoro # G204197251
- UPC # 840979101236
- Country of Origin China
- Category Microscope Accessories
Dimensions
Height | 4 |
Length | 11 |
Width | 7 |
Details
Item | illuminator |
Description
This is a 144-LED intensity direction adjustable ring light with mounting size up to 2-1/2" (64mm) in diameter. The light ring is consisted of 4 individual portions (4 lighting zones) that can be turned on/off separately. You may use the feature to change lighting directions and obtain the best illumination for your application. The ring light has 2-1/2" (64mm) inside and 4" (100mm) outside diameters. It works with power supplies from a 110-220V and comes with a 1-7/8" (48 mm in diameter) ring adapter. With variable intensity control, it provides cool, even, intense and focused shadow-free illumination. It is an ideal durable cool light source for all stereo microscopes, especially for gemological, coin and gem/jewelry microscopes.
Features & Specifications :
- 144 bright white LED bulbs
- Lighting direction changeable
- Variable intensity control
- Intense and focused shadow-free illumination
- 100,000 hours of life
- Power input: 110-240V, 50-60HZ, auto switching
- Fits up to 2-1/2" (64mm) mount rings
- Inside diameter of the ring light: 2-1/2" (64mm)
- Outside diameter of the ring light: 4" (100mm)
Packing List :
- One 144-LED Ring Light (B)
- One Control Box
- One Power Cable
- One 48mm Ring Adapter
- Shipping Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 500mL (785-127)
- ZORO SELECT Watch Glss, 125mm, Flnt Glss, 1.8-2mm, PK12 (WGL125)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Red Lid, 1.5/2.0mL Tube (C1008-R)
- HARDIN INDUSTRIAL 300 LBS Heavy Duty Rolling Work Seat with Storage Trays (HD-950)
- AMSCOPE 12V 50W Halogen Microscope Bulb (BH-12V50W)
- AMSCOPE 20X Super Wide Field Microscope Eyepieces 30mm (EP20X30-V299)
- AMSCOPE Dust Cover For Boom Stand or Articulating Microscopes (L) (DC-BOOM)
- AMSCOPE Microscope Vinyl Carrying Bag Case (Medium) (CB-B490)
- AMSCOPE Fiber Optic Ring Light Attachment For Microscope Illuminator (FB-OR)
- AMSCOPE Fiber Optic Light Microscope Illuminator 150W Ring Double & Single Gooseneck Lights (HL250-BOYS)
- AMSCOPE 8.3MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera (MD830A)
- Amscope Microscope Accessories