Shop All Microscope Accessories
Amscope
144 LED Adjustable Compact Microscope Ring Light + Adapter
Mfr # LED-144S
Zoro # G705660018
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # LED-144S
- Zoro # G705660018
- UPC # 13964566215
- Country of Origin China
- Category Microscope Accessories
Description
This is a 144-LED intensity adjustable ring light for stereo microscopes with mounting size 2.4" (61mm) in diameter. The ring light has 2.4" (61mm) inside and 4" (100mm) overall outside diameters. It works with power supplies from a 100-240V and comes with a 1-7/8" (48 mm in diameter) ring adapter. With variable intensity control, it provides cool, even, intense and focused shadow-free illumination. It is an ideal durable cool light source for all stereo microscopes.
Features & Specifications :
- 144 bright white LED bulbs
- Lighting direction changeable
- Variable intensity control
- Intense and focused shadow-free illumination
- 100,000 hours of life
- Power input: 100-240V, 50-60HZ, auto switching
- Fits up to 2.4" (61mm) mount rings
- Inside diameter of the ring light: 2.4" (61mm)
- Overall outside diameter: 4" (100mm)
Packing List :
- One 144-LED Ring Light
- One Power Adapter
- One 48mm Ring Adapter
- Shipping Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Lab Meter, pH 0.000 to 14.000/ORP (626570)
- MEMMERT Oven, Forced Air, 2.7 cu. ft. Cap., 15.7A (UF 75)
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, PTFE Hydrophobic Membrane, 0.22μm Porosity, 13mm Diameter, PP Housing, Non-sterile (SF-PTFE-H-2213)
- IKA Eurostar 60 Digital (0004446001)
- AMSCOPE Aluminum Case for M150 Microscopes (AC-M150)
- AMSCOPE Pair of WF20X Microscope Eyepieces (30.5mm) (EP20X305)
- AMSCOPE 1X C-mount Relay Lens for Microscope Cameras (RU100)
- AMSCOPE 0.5X C-mount Camera Lens for Zeiss Primo Microscopes (AD-C05-ZS)
- AMSCOPE 0.3X C-mount Lens Adapter for Video Camera Microscopes (AD-C20-03)
- AMSCOPE 14-LED Microscope Dual Gooseneck Lights (LED-14M)
- AMSCOPE 150W Dual Gooseneck Fiber-Optic Illuminator (HL150-AY)
- Amscope Microscope Accessories