Amscope

12V 30W G4 Halogen Microscope Bulb for IN300T Microscopes


product price: $11.99
/ea
Sold in multiples of 2 for $23.98

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This is a 12-volt, 30-watt G4 bi-pin halogen bulb for our IN300T microscopes. It is used for the overhead, transmitted-light lamp.


Features & Specifications:

  • Wattage: 30W

  • Voltage: 12V

  • Pin-to-pin: 4mm

  • Type: halogen

  • Compatibility: IN300T, IN300T-FL
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.